CONTINENTAL PTH200-25MF-G Petroleum Transfer Hose, 2 Inch Heightose Inside Dia, 150 PSI | CR2KRX

CONTINENTAL PTH200-25MF-G Petroleum Transfer Hose, 2 Inch Heightose Inside Dia, 150 PSI

Item: CR2KRX Model: PTH200-25MF-GCross Ref: 55CF30
In Stock

Get it by Wednesday, Jun 11

€877.49 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHose
Bend Radius5"
Burst Pressure600 psi
Compatible ChemicalsAutomatic Transmission Fluid, Deionized Water, Diesel Fuel, Ethyl, Fresh Water, Gasoline, Heptane, Hexane, Kerosene, Motor Oil, Salt Water
For Media TypeAutomatic Transmission Fluid, Diesel Fuel, Ethanol, Fuel Oil, Gasoline, Heptane, Hexane, Kerosene, Mineral Oil, Motor Oil, Water
Fuel Hose TypePetroleum Hose Assembly
Hose ColorBlack
Hose ConfigurationCoupled Assembly
Hose Cover MaterialNitrile
Hose Fitting A MaterialBrass
Hose Fitting A Size2"
Hose Fitting A TypeMNPSM
Hose Fitting B MaterialBrass
Hose Fitting B Size2"
Hose Fitting B TypeFNPSM
Hose Inside Dia.2"
Hose Length25 ft.
Hose Outside Dia.2 9/16"
Hose Reinforcement MaterialCarbon Steel
Hose Tube MaterialNitrile
Max. Working Pressure @ 70 Deg. F150 psi
Safety Factor41 , 4:1
Static Control WireNo
Temp. Range-35°F to +200°F
Vacuum Rating29 in. hg
Max. Working Pressure @ 70 F150 psi

Shipping Info:

Ship weight (kg) 12.465
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelHose Tube MaterialHose Inside Dia.Hose LengthTemp. RangeHose Cover MaterialHose Outside Dia.Hose Fitting A TypeHose Fitting B TypePrice
CONTINENTAL PTX150-20CE-G Petroleum Transfer Hose, 1 1/2 Inch Heightose Inside Dia | CR2KPJ PTX150-20CE-GNitrile1 1/2"20 ft.-40°F to +200°FNitrile1 15/16"Cam And Groove CCam And Groove E€581.23
CONTINENTAL PTX150-15CE-G Petroleum Transfer Hose, 1 1/2 Inch Heightose Inside Dia | CR2KPK PTX150-15CE-GNitrile1 1/2"15 ft.-40°F to +200°FNitrile1 15/16"Cam And Groove CCam And Groove E€447.38
CONTINENTAL PTX150-05CE-G Petroleum Transfer Hose, 1 1/2 Inch Heightose Inside Dia, 250 PSI | CR2KPL PTX150-05CE-GNitrile1 1/2"5 ft.-40°F to +200°FNitrile1 15/16"Cam And Groove CCam And Groove E€174.00
CONTINENTAL PTX150-50CE-G Petroleum Transfer Hose, 1 1/2 Inch Heightose Inside Dia, 250 PSI | CR2KPM PTX150-50CE-GNitrile1 1/2"50 ft.-40°F to +200°FNitrile1 15/16"Cam And Groove CCam And Groove E€1,391.71
CONTINENTAL PTX150-25CE-G Petroleum Transfer Hose, 1 1/2 Inch Heightose Inside Dia, 250 PSI | CR2KPN PTX150-25CE-GNitrile1 1/2"25 ft.-40°F to +200°FNitrile1 15/16"Cam And Groove CCam And Groove E€715.10
CONTINENTAL PTH150-50MF-G Petroleum Transfer Hose, 1 1/2 Inch Heightose Inside Dia, 150 PSI | CR2KQA PTH150-50MF-GNitrile1 1/2"50 ft.-35°F to +200°FNitrile2"MNPSMFNPSM€1,052.19
CONTINENTAL PTH150-25MF-G Petroleum Transfer Hose, 1 1/2 Inch Heightose Inside Dia, 150 PSI | CR2KQB PTH150-25MF-GNitrile1 1/2"25 ft.-35°F to +200°FNitrile2"MNPSMFNPSM€575.96

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CONTINENTAL PTH200-25MF-G Petroleum Transfer Hose, 2 Inch Heightose Inside Dia, 150 PSI
€877.49 /unit