Flat Shipping

Flat Shipping at €24.99 + VAT

CONTINENTAL PLR03830-10-13 Air Hose, 3/8 Inch Hose Inside Dia, Red, Brass 1/4 Inch Mnpt X Brass 1/4 Inch Mnpt | CR2FTC

CONTINENTAL PLR03830-10-13 Air Hose, 3/8 Inch Hose Inside Dia, Red, Brass 1/4 Inch Mnpt X Brass 1/4 Inch Mnpt

Item: CR2FTC Model: PLR03830-10-13Cross Ref: 50JG41
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€23.92 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAir Hose
Burst Pressure1200 psi
Compatible ChemicalsDeionized Water, Fresh Water, Salt Water
Hose ColorRed
Hose ConfigurationCoupled Assembly
Hose Cover MaterialPVC
Hose Fitting A MaterialBrass
Hose Fitting A Size1/4"
Hose Fitting A TypeMNPT
Hose Fitting B MaterialBrass
Hose Fitting B Size1/4"
Hose Fitting B TypeMNPT
Hose Inside Dia.3/8"
Hose Length10 ft.
Hose Outside Dia.5/8"
Hose Reinforcement MaterialPolyethylene
Hose Strain ReliefNo
Hose Tube MaterialPVC
Max. Working Pressure @ 70 Deg. F300 psi
Safety Factor4:1
Max. Working Pressure @ 70 F300 psi

Shipping Info:

Ship weight (kg) 0.9
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelHose LengthMax. Working Pressure @ 70 Deg. FHose Inside Dia.Hose ColorHose Cover MaterialHose Tube MaterialHose Fitting A SizeHose Fitting B SizePrice
CONTINENTAL HZB10020-100-11-G Air Hose, 1 Inch Hose Inside Dia, Black, Brass 1 Inch Mnpt X Brass 1 Inch Mnpt | CR2EAG HZB10020-100-11-G100 ft.200 psi1"BlackEPDMEPDM1"1"€738.00
CONTINENTAL HZB10020-050-11-G Air Hose, 1 Inch Hose Inside Dia, Black, Brass 1 Inch Mnpt X Brass 1 Inch Mnpt | CR2EAH HZB10020-050-11-G50 ft.200 psi1"BlackEPDMEPDM1"1"€404.36
CONTINENTAL HZB10020-025-11-G Air Hose, 1 Inch Hose Inside Dia, Black, Brass 1 Inch Mnpt X Brass 1 Inch Mnpt | CR2EAJ HZB10020-025-11-G25 ft.200 psi1"BlackEPDMEPDM1"1"€233.45
CONTINENTAL PLB10025-15-11 Air Hose, 1 Inch Hose Inside Dia, Blue, Brass 1 Inch Mnpt X Brass 1 Inch Mnpt | CR2EAQ PLB10025-15-1115 ft.250 psi1"BluePVCPVC1"1"€165.19
CONTINENTAL PLB10025-20-11 Air Hose, 1 Inch Hose Inside Dia, Blue, Brass 1 Inch Mnpt X Brass 1 Inch Mnpt | CR2EAR PLB10025-20-1120 ft.250 psi1"BluePVCPVC1"1"€174.46
CONTINENTAL PLB10025-10-11 Air Hose, 1 Inch Hose Inside Dia, Blue, Brass 1 Inch Mnpt X Brass 1 Inch Mnpt | CR2EAT PLB10025-10-1110 ft.250 psi1"BluePVCPVC1"1"€125.38
CONTINENTAL PLB10025-03-11 Air Hose, 1 Inch Hose Inside Dia, Blue, Brass 1 Inch Mnpt X Brass 1 Inch Mnpt | CR2EAU PLB10025-03-1136"250 psi1"BluePVCPVC1"1"€88.01

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CONTINENTAL PLR03830-10-13 Air Hose, 3/8 Inch Hose Inside Dia, Red, Brass 1/4 Inch Mnpt X Brass 1/4 Inch Mnpt
€23.92 /unit