Flat Shipping

Flat Shipping at €24.99 + VAT

CONTINENTAL P-30S-MPB Gearbelt Pulley, 64 mm Belt Width, 30 Teeth, 8 mm Pitch, Steel | CR2KBR

CONTINENTAL P-30S-MPB Gearbelt Pulley, 64 mm Belt Width, 30 Teeth, 8 mm Pitch, Steel

Item: CR2KBR Model: P-30S-MPBCross Ref: 45PV41
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€865.64 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGearbelt Pulley
Bore Dia.1/2"
Bore TypePlain
ConstructionPlain
For Belt Trade SizeP-30S
For Belt Width64 mm
For Use WithSilentsync Purple Belts
Length Through Bore65 mm
MaterialSteel
Number Of Teeth30
Outside Dia.75.03 mm
Pitch8 mm
Pitch Dia.76.4 mm
Width65 mm
Bore Diameter1/2"
Face Width65 mm
FeaturesSelf Tracking Design
For Belt SeriesSilentSync
KeywayNo
Material FabricationMachined
Maximum Operating Temperature200°F
Number Of Flanges0
Number Of Set Screws0
Outside Diameter75.03 mm
Overall Width65 mm
Pitch Diameter76.4 mm
Pulley ConstructionPlain
Resistance PropertiesCoolant Resistant, Heat Resistant, Oil Resistant, Ozone Resistant
StandardsISO 9001
Tooth ShapeTire Track

Shipping Info:

Ship weight (kg) 2.61
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelPitchNumber Of TeethPitch Dia.MaterialOutside Dia.Bore TypeBore Dia.For Belt WidthPrice
CONTINENTAL M-20S-MPB ALUMINUM Gearbelt Pulley, 25 mm Belt Width, 20 Teeth, Aluminum | CR2JLR M-20S-MPB ALUMINUM8 mm202.005"Aluminum1.969"Plain1/2"25 mm€486.20
CONTINENTAL M-22S-MPB ALUMINUM Gearbelt Pulley, 25 mm Belt Width, 22 Teeth, Aluminum | CR2JLT M-22S-MPB ALUMINUM8 mm222.206"Aluminum2.156"Plain1/2"25 mm€492.72
CONTINENTAL M-24S-MPB ALUMINUM Gearbelt Pulley, 25 mm Belt Width, 24 Teeth, Aluminum | CR2JLU M-24S-MPB ALUMINUM8 mm242.406"Aluminum2.344"Plain1/2"25 mm€504.65
CONTINENTAL M-26S-MPB ALUMINUM Gearbelt Pulley, 25 mm Belt Width, 26 Teeth, Aluminum | CR2JLV M-26S-MPB ALUMINUM8 mm262.607"Aluminum2.563"Plain1/2"25 mm€513.92
CONTINENTAL M-28S-MPB ALUMINUM Gearbelt Pulley, 25 mm Belt Width, 28 Teeth, Aluminum | CR2JLW M-28S-MPB ALUMINUM8 mm282.807"Aluminum2 3/4"Plain1/2"25 mm€523.05
CONTINENTAL M-30S-MPB ALUMINUM Gearbelt Pulley, 25 mm Belt Width, 30 Teeth, Aluminum | CR2JLX M-30S-MPB ALUMINUM8 mm303.008"Aluminum2.969"Plain1/2"25 mm€532.32
CONTINENTAL M-32S-MPB ALUMINUM Gearbelt Pulley, 25 mm Belt Width, 32 Teeth, Aluminum | CR2JLY M-32S-MPB ALUMINUM8 mm323.208"Aluminum3.156"Plain1/2"25 mm€542.85

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CONTINENTAL P-30S-MPB Gearbelt Pulley, 64 mm Belt Width, 30 Teeth, 8 mm Pitch, Steel
€865.64 /unit