CONTINENTAL G-60S-MPB Gearbelt Pulley, 52.5 mm Belt Width, 60 Teeth, 14 mm Pitch | CR2KBT

CONTINENTAL G-60S-MPB Gearbelt Pulley, 52.5 mm Belt Width, 60 Teeth, 14 mm Pitch

Item: CR2KBT Model: G-60S-MPBCross Ref: 45PP52
In Stock

Get it by Monday, Jun 16

€1,823.15 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGearbelt Pulley
Bore Dia.1"
Bore TypePlain
ConstructionPlain
For Belt Trade SizeG-60S
For Belt Width52.5 mm
For Use WithSilentsync Green Belts
Length Through Bore37 mm
MaterialDuctile Iron
Number Of Teeth60
Outside Dia.264.59 mm
Pitch14 mm
Pitch Dia.267.39 mm
Width37 mm
Bore Diameter1"
Face Width54.5 mm
FeaturesSelf Tracking Design
For Belt SeriesSilentSync
KeywayNo
Material FabricationMachined
Maximum Operating Temperature200°F
Number Of Flanges0
Number Of Set Screws0
Outside Diameter264.59 mm
Overall Width37 mm
Pitch Diameter267.39 mm
Pulley ConstructionPlain
Resistance PropertiesCoolant Resistant, Heat Resistant, Oil Resistant, Ozone Resistant
StandardsISO 9001
Tooth ShapeTire Track

Shipping Info:

Ship weight (kg) 17.145
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelPitchNumber Of TeethPitch Dia.MaterialOutside Dia.Bore TypeBore Dia.For Belt WidthPrice
CONTINENTAL M-20S-MPB ALUMINUM Gearbelt Pulley, 25 mm Belt Width, 20 Teeth, Aluminum | CR2JLR M-20S-MPB ALUMINUM8 mm202.005"Aluminum1.969"Plain1/2"25 mm€486.20
CONTINENTAL M-22S-MPB ALUMINUM Gearbelt Pulley, 25 mm Belt Width, 22 Teeth, Aluminum | CR2JLT M-22S-MPB ALUMINUM8 mm222.206"Aluminum2.156"Plain1/2"25 mm€492.72
CONTINENTAL M-24S-MPB ALUMINUM Gearbelt Pulley, 25 mm Belt Width, 24 Teeth, Aluminum | CR2JLU M-24S-MPB ALUMINUM8 mm242.406"Aluminum2.344"Plain1/2"25 mm€504.65
CONTINENTAL M-26S-MPB ALUMINUM Gearbelt Pulley, 25 mm Belt Width, 26 Teeth, Aluminum | CR2JLV M-26S-MPB ALUMINUM8 mm262.607"Aluminum2.563"Plain1/2"25 mm€513.92
CONTINENTAL M-28S-MPB ALUMINUM Gearbelt Pulley, 25 mm Belt Width, 28 Teeth, Aluminum | CR2JLW M-28S-MPB ALUMINUM8 mm282.807"Aluminum2 3/4"Plain1/2"25 mm€523.05
CONTINENTAL M-30S-MPB ALUMINUM Gearbelt Pulley, 25 mm Belt Width, 30 Teeth, Aluminum | CR2JLX M-30S-MPB ALUMINUM8 mm303.008"Aluminum2.969"Plain1/2"25 mm€532.32
CONTINENTAL M-32S-MPB ALUMINUM Gearbelt Pulley, 25 mm Belt Width, 32 Teeth, Aluminum | CR2JLY M-32S-MPB ALUMINUM8 mm323.208"Aluminum3.156"Plain1/2"25 mm€542.85

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CONTINENTAL G-60S-MPB Gearbelt Pulley, 52.5 mm Belt Width, 60 Teeth, 14 mm Pitch
€1,823.15 /unit