Flat Shipping

Flat Shipping at €24.99 + VAT

CONTINENTAL FRT058-25-G Washdown Hose, 5/8 Inch Heightose Inside Dia, 300 psi, -20 Deg to 210 Deg F, Yellow | CR2LFB

CONTINENTAL FRT058-25-G Washdown Hose, 5/8 Inch Heightose Inside Dia, 300 psi, -20 Deg to 210 Deg F, Yellow

Item: CR2LFB Model: FRT058-25-GCross Ref: 55AW61
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€198.80 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWashdown Hose
AntimicrobialYes
Burst Pressure1200 psi
ColorYellow
Compatible ChemicalsAntifreeze Coolant, Deionized Water, Ethylene Glycol, Fresh Water, Glycerin, Salt Water , Antifreeze, Deionized Water, Ethylene Glycol, Fresh Water, Glycerin, Salt Water
Cover MaterialCarboxylated Nitrile Rubber
For Media TypeAntifreeze, Ethylene Glycol, Glycerin, Water
Hose ConfigurationBulk Hose
Hose Inside Dia.5/8"
Hose Reinforcement MaterialFiber
Hose Tube MaterialNitrile
Length25 ft.
Max. Working Pressure @ 70 Deg. F300 psi
Outside Dia.1"
Safety Factor41 , 4:1
Temp. Range-20°F to +210°F
Hose ColorYellow
Hose Cover MaterialCarboxylated Nitrile Rubber
Hose Length25 ft.
Hose Outside Dia.1"
Max. Working Pressure @ 70 F300 psi
Standards3-A, FDA, USDA

Shipping Info:

Ship weight (kg) 3.825
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelHose Inside Dia.Temp. RangeHose Tube MaterialCover MaterialColorSafety FactorOutside Dia.AntimicrobialPrice
CONTINENTAL FRTB100-25-G Washdown Hose, 1 Inch Heightose Inside Dia, 300 psi, -20 Deg to 210 Deg F, Blue | CR2LDN FRTB100-25-G1"-20°F to +210°FNitrileCarboxylated Nitrile RubberBlue4:11 1/2"Yes€268.74
CONTINENTAL FRTB100-100-G Washdown Hose, 1 Inch Heightose Inside Dia, 300 psi, -20 Deg to 210 Deg F, Blue | CR2LDP FRTB100-100-G1"-20°F to +210°FNitrileCarboxylated Nitrile RubberBlue4:11 1/2"Yes€1,072.24
CONTINENTAL FRTB100-50-G Washdown Hose, 1 Inch Heightose Inside Dia, 300 psi, -20 Deg to 210 Deg F, Blue | CR2LDQ FRTB100-50-G1"-20°F to +210°FNitrileCarboxylated Nitrile RubberBlue4:11 1/2"Yes€537.49
CONTINENTAL 56902025405000 Washdown Hose, 1 Inch Heightose Inside Dia, 300 PSI, -40 Deg to 200 Deg F, White | CR2LDR 569020254050001"-40°F to +200°FEPDMEPDMWhite4:11.484"No€330.60
CONTINENTAL CR100-100-G Washdown Hose, 1 Inch Heightose Inside Dia, 300 psi, -40 Deg to 210 Deg F, White | CR2LDT CR100-100-G1"-40°F to +210°FEPDMEPDMWhite4:11 1/2"No€1,421.67
CONTINENTAL CR100-50-G Washdown Hose, 1 Inch Heightose Inside Dia, 300 psi, -40 Deg to 210 Deg F, White | CR2LDU CR100-50-G1"-40°F to +210°FEPDMEPDMWhite4:11 1/2"No€732.82
CONTINENTAL CR100-25-G Washdown Hose, 1 Inch Heightose Inside Dia, 300 psi, -40 Deg to 210 Deg F, White | CR2LDV CR100-25-G1"-40°F to +210°FEPDMEPDMWhite4:11 1/2"No€317.46

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CONTINENTAL FRT058-25-G Washdown Hose, 5/8 Inch Heightose Inside Dia, 300 psi, -20 Deg to 210 Deg F, Yellow
€198.80 /unit