Flat Shipping

Flat Shipping at €24.99 + VAT

CONTINENTAL CTD8M-640-12 Sync Drive Gearbelt CTD 80 Teeth 12mm Width | AH9BZX 39GC56

CONTINENTAL CTD8M-640-12 Sync Drive Gearbelt CTD 80 Teeth 12mm Width

Item: AH9BZX Model: CTD8M-640-12Cross Ref: 39GC56
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€68.37 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSynchronous Drive Gearbelt
Gearbelt TypeCTD
Industry NumberCTD8M-640-12
MaterialPolyurethane
Number Of Teeth80
Pitch8 mm
Pitch Length640 mm
Width12 mm

Shipping Info:

Ship weight (kg) 0.1395
Ship height (cm)3.81
Ship length (cm)28.19
Ship width (cm)28.45
Country of OriginDE

Product Variants

ProductModelIndustry NumberPitch LengthNumber Of TeethPitchMaterialPrice
CONTINENTAL CTD8M-2840-12 Sync Drive Gearbelt CTD 355 Teeth 12mm Width | AH9BZG 39GC28 CTD8M-2840-12CTD8M-2840-122840 mm3558 mmPolyurethane€168.92
CONTINENTAL CTD8M-896-12 Sync Drive Gearbelt CTD 112 Teeth 12mm Width | AH9BZM 39GC40 CTD8M-896-12CTD8M-896-12896 mm1128 mmPolyurethane€77.79
CONTINENTAL CTD8M-1000-12 Sync Drive Gearbelt CTD 125 Teeth 12mm Width | AH9BZN 39GC41 CTD8M-1000-12CTD8M-1000-121000 mm1258 mmPolyurethane€84.32
CONTINENTAL CTD8M-720-12 Sync Drive Gearbelt CTD 90 Teeth 12mm Width | AH9CAE 39GC66 CTD8M-720-12CTD8M-720-12720 mm908 mmPolyurethane€63.76
CONTINENTAL CTD8M-4000-12 Sync Drive Gearbelt CTD 500 Teeth 12mm Width | AH9CAG 39GC69 CTD8M-4000-12CTD8M-4000-124000 mm5008 mmPolyurethane€236.67
CONTINENTAL CTD8M-3600-12 Sync Drive Gearbelt CTD 450 Teeth 12mm Width | AH9CAH 39GC73 CTD8M-3600-12CTD8M-3600-123600 mm4508 mmPolyurethane€212.36
CONTINENTAL CTD8M-1600-12 Sync Drive Gearbelt CTD 200 Teeth 12mm Width | AH9CAL 39GC86 CTD8M-1600-12CTD8M-1600-121600 mm2008 mmPolyurethane€107.40

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CONTINENTAL CTD8M-640-12 Sync Drive Gearbelt CTD 80 Teeth 12mm Width
€68.37 /unit