Flat Shipping

Flat Shipping at €24.99 + VAT

CONTINENTAL CTD8M-2840-36 Sync Drive Gearbelt CTD 355 Teeth 36mm Width | AH9CAA 39GC60

CONTINENTAL CTD8M-2840-36 Sync Drive Gearbelt CTD 355 Teeth 36mm Width

Item: AH9CAA Model: CTD8M-2840-36Cross Ref: 39GC60
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€604.23 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSynchronous Drive Gearbelt
Gearbelt TypeCTD
Industry NumberCTD8M-2840-36
MaterialPolyurethane
Number Of Teeth355
Pitch8 mm
Pitch Length2840 mm
Width36 mm
ApplicationHeavy Duty Applications
Belt MaterialPolyurethane
Belt Trade SizeUrethane Carbon
Length TypeClosed Loop
Tooth LocationOne Side

Shipping Info:

Ship weight (kg) 0.7425
Ship height (cm)4.57
Ship length (cm)43.18
Ship width (cm)40.64
Country of OriginDE

Product Variants

ProductModelIndustry NumberPitch LengthNumber Of TeethPitchMaterialPrice
CONTINENTAL CTD8M-640-36 Sync Drive Gearbelt CTD 80 Teeth 36mm Width | AH9BZB 39GC15 CTD8M-640-36CTD8M-640-36640 mm808 mmPolyurethane€169.44
CONTINENTAL CTD8M-3200-36 Sync Drive Gearbelt CTD 400 Teeth 36mm Width | AH9BZE 39GC20 CTD8M-3200-36CTD8M-3200-363200 mm4008 mmPolyurethane€538.80
CONTINENTAL CTD8M-896-36 Sync Drive Gearbelt CTD 112 Teeth 36mm Width | AH9BZJ 39GC31 CTD8M-896-36CTD8M-896-36896 mm1128 mmPolyurethane€208.61
CONTINENTAL CTD8M-720-36 Sync Drive Gearbelt CTD 90 Teeth 36mm Width | AH9BZT 39GC45 CTD8M-720-36CTD8M-720-36720 mm908 mmPolyurethane€183.61
CONTINENTAL CTD8M-800-36 Sync Drive Gearbelt CTD 100 Teeth 36mm Width | AH9BZV 39GC53 CTD8M-800-36CTD8M-800-36800 mm1008 mmPolyurethane€191.93
CONTINENTAL CTD8M-2400-36 Sync Drive Gearbelt CTD 300 Teeth 36mm Width | AH9CAT 39GC99 CTD8M-2400-36CTD8M-2400-362400 mm3008 mmPolyurethane€440.73
CONTINENTAL CTD8M-1200-36 Sync Drive Gearbelt CTD 150 Teeth 36mm Width | AH9CAX 39GD12 CTD8M-1200-36CTD8M-1200-361200 mm1508 mmPolyurethane€249.73

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CONTINENTAL CTD8M-2840-36 Sync Drive Gearbelt CTD 355 Teeth 36mm Width
€604.23 /unit