Item | Hose Assembly |
Bend Radius | 5" |
Burst Pressure | 800 psi |
Compatible Chemicals | Acetic Acid (Glacial), Acetic Acid 20%, Acetic Acid 80%, Acetone, Ammonium Hydroxide, Antifreeze (Coolant), Calcium Chloride, Chromic Acid 10%, Chromic Acid 30%, Chromic Acid 5%, Chromic Acid 50%, Citric Acid 50%, Cyclohexane, Ethyl (Ethanol), Ethyl Acetate, Ethylene Glycol, Formaldehyde, Formaldehyde 40%, Formic Acid, Glycerin, Hydrazine, Hydrochloric/Muriatic Acid (100%), Hydrochloric/Muriatic Acid (20%), Hydrochloric/Muriatic Acid (37%), Hydrofluoric Acid (20%), Hydrofluoric Acid (75%), Hydrofluoric Acid 100%, ISOpropyl (ISOpropanol), Kerosene, LAcquer Thinners, Methyl (Methanol), Methyl Ethyl Ketone (MEK), Motor Oil, Naphtha, Nitric Acid (10% Solution), Nitric Acid (20% Solution), Nitric Acid (50% Solution), Nitric Acid (Concentrated Solution), Paint Thinner, Phosphoric Acid (40% Solution), Potassium Hydroxide (50%), Sodium Bicarbonate (10%), Sodium Bisulfate, Sodium Bisulfite, Sodium Hydroxide/Caustic Soda (20%), Sodium Hydroxide/Caustic Soda (50%), Sodium Hydroxide/Caustic Soda (80%), Sodium Hypochlorit |
Fitting Size | 2" x 2" |
For Media Type | Acetic Acid, Chromic Acid, Citric Acid, Formic Acid, Hydrochloric Acid, Hydrofluoric Acid, Nitric Acid, Phosphoric Acid (40% Solution), Sulfuric Acid, Ketones, Ethanol, Isopropanol, Methanol, Antifreeze, Ethylene Glycol, Glycerin, Calcium Chloride, Sodium Bicarbonate, Cyclohexane, Kerosene, Stoddard Solvent, Ethyl Acetate, Formaldehyde, Ammonium Hydroxide, Hydrazine, Sodium Hydroxide, Bleach, Potassium Hydroxide (50%), Lacquer Thinners, Toluene, Motor Oil, Sodium Bisulfate, Sodium Bisulfite, Trichlorethylene, Naphtha, Paint Thinner, Carbon Dioxide, Hydrogen Peroxide |
Hose Color | Black |
Hose Configuration | Coupled Assembly |
Hose Cover Material | EPDM |
Hose Fitting A Material | Stainless Steel |
Hose Fitting A Material Grade | Grade 316 |
Hose Fitting A Size | 2" |
Hose Fitting A Type | Cam and Groove C |
Hose Fitting B Grade | Grade 316 |
Hose Fitting B Material | Stainless Steel |
Hose Fitting B Size | 2" |
Hose Fitting B Type | Cam, Groove C |
Hose Inside Dia. | 2" |
Hose Length | 36" |
Hose Outside Dia. | 2.438" |
Hose Reinforcement Material | Carbon Steel |
Hose Tube Material | Cross Linked Polyethylene |
Max. Working Pressure @ 70 Deg. F | 200 psi |
Not Recommended Chemicals | Ammonia (Liquids), Anhydrous Ammonia, Methyl Chloride, Turpentine, Xylene , Ammonia Liquid, Anhydrous Ammonia, Methyl Chloride, Turpentine, Xylene |
Safety Factor | 41 , 4:1 |
Static Control Wire | Yes |
Temp. Range | -40°F to +250°F |
Max. Working Pressure @ 70 F | 200 psi |