CONTINENTAL 3/8V2120 Banded V-Belt, 3 Ribs, 212 Inch Outside Length, 3 Inch Top Width, 29/32 Inch Thick | CR2GZJ

CONTINENTAL 3/8V2120 Banded V-Belt, 3 Ribs, 212 Inch Outside Length, 3 Inch Top Width, 29/32 Inch Thick

Item: CR2GZJ Model: 3/8V2120Cross Ref: 458W98
In Stock

Get it by Thursday, Jun 12

€1,873.24 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBanded V-Belt
Belt MaterialPolybutadiene
Belt TypeBanded, Wedge
Edge ConstructionWrapped
Industry Number3/8V2120
Max. Operating Temp.140°F
Min. Operating Temp.-40°F
Number Of Ribs3
Outside Length212"
Reinforcing Cord MaterialPolyester
Resistance PropertiesHeat Resistant, Oil Resistant
Thickness0.906"
Top Width3"
V-belt Section8V

Shipping Info:

Ship weight (kg) 10.0472
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelNumber Of RibsOutside LengthThicknessTop WidthV-belt SectionIndustry NumberBelt MaterialMax. Operating Temp.Price
CONTINENTAL 2/3VX1000 Banded Cogged V-Belt, 2 Ribs, 100 Inch Outside Length, 49/64 Inch Top Width | CR2GBA 2/3VX10002100"0.312"0.766"3VX2/3VX1000Polybutadiene230°F€199.00
CONTINENTAL 2/BX99 Banded Cogged V-Belt, 2 Ribs, 102 Inch Outside Length, 1 21/64 Inch Top Width | CR2GBB 2/BX992102"0.406"1.328"BX2/BX99Polybutadiene230°F€179.47
CONTINENTAL 2/BX100 Banded Cogged V-Belt, 2 Ribs, 103 Inch Outside Length, 1 21/64 Inch Top Width | CR2GBC 2/BX1002103"0.406"1.328"BX2/BX100Polybutadiene230°F€184.78
CONTINENTAL 2/3VX1060 Banded Cogged V-Belt, 2 Ribs, 106 Inch Outside Length, 49/64 Inch Top Width | CR2GBD 2/3VX10602106"0.312"0.766"3VX2/3VX1060Polybutadiene230°F€209.65
CONTINENTAL 2/BX108 Banded Cogged V-Belt, 2 Ribs, 111 Inch Outside Length, 1 21/64 Inch Top Width | CR2GBE 2/BX1082111"0.406"1.328"BX2/BX108Polybutadiene230°F€133.75
CONTINENTAL 2/CX108 Banded Cogged V-Belt, 2 Ribs, 112 Inch Outside Length, 1 49/64 Inch Top Width | CR2GBF 2/CX1082112"0.531"1.766"CX2/CX108Polybutadiene230°F€360.71
CONTINENTAL 2/3VX1120 Banded Cogged V-Belt, 2 Ribs, 112 Inch Outside Length, 49/64 Inch Top Width | CR2GBG 2/3VX11202112"0.312"0.766"3VX2/3VX1120Polybutadiene230°F€207.69

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CONTINENTAL 3/8V2120 Banded V-Belt, 3 Ribs, 212 Inch Outside Length, 3 Inch Top Width, 29/32 Inch Thick
€1,873.24 /unit