Flat Shipping

Flat Shipping at €24.99 + VAT

CONTINENTAL 3/5VX670 Banded Cogged V-Belt, 3 Ribs, 67 Inch Outside Length, 1 7/8 Inch Top Width | CR2GEW

CONTINENTAL 3/5VX670 Banded Cogged V-Belt, 3 Ribs, 67 Inch Outside Length, 1 7/8 Inch Top Width

Item: CR2GEW Model: 3/5VX670Cross Ref: 458W78
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€447.79 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemV-Belt
Belt MaterialPolybutadiene
Belt TypeBanded, Cogged, Wedge
Edge ConstructionRaw Edge
Industry Number3/5VX670
Max. Operating Temp.230°F
Min. Operating Temp.-40°F
Number Of Ribs3
Outside Length67"
Reinforcing Cord MaterialPolyester
Resistance PropertiesHeat Resistant, Oil Resistant
Thickness0.531"
Top Width1 7/8"
V-belt Section5VX

Shipping Info:

Ship weight (kg) 1.1313
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginMX

Product Variants

ProductModelNumber Of RibsOutside LengthThicknessTop WidthV-belt SectionIndustry NumberBelt MaterialMax. Operating Temp.Price
CONTINENTAL 2/3VX1000 Banded Cogged V-Belt, 2 Ribs, 100 Inch Outside Length, 49/64 Inch Top Width | CR2GBA 2/3VX10002100"0.312"0.766"3VX2/3VX1000Polybutadiene230°F€199.00
CONTINENTAL 2/BX99 Banded Cogged V-Belt, 2 Ribs, 102 Inch Outside Length, 1 21/64 Inch Top Width | CR2GBB 2/BX992102"0.406"1.328"BX2/BX99Polybutadiene230°F€179.47
CONTINENTAL 2/BX100 Banded Cogged V-Belt, 2 Ribs, 103 Inch Outside Length, 1 21/64 Inch Top Width | CR2GBC 2/BX1002103"0.406"1.328"BX2/BX100Polybutadiene230°F€184.78
CONTINENTAL 2/3VX1060 Banded Cogged V-Belt, 2 Ribs, 106 Inch Outside Length, 49/64 Inch Top Width | CR2GBD 2/3VX10602106"0.312"0.766"3VX2/3VX1060Polybutadiene230°F€209.65
CONTINENTAL 2/BX108 Banded Cogged V-Belt, 2 Ribs, 111 Inch Outside Length, 1 21/64 Inch Top Width | CR2GBE 2/BX1082111"0.406"1.328"BX2/BX108Polybutadiene230°F€133.75
CONTINENTAL 2/CX108 Banded Cogged V-Belt, 2 Ribs, 112 Inch Outside Length, 1 49/64 Inch Top Width | CR2GBF 2/CX1082112"0.531"1.766"CX2/CX108Polybutadiene230°F€360.71
CONTINENTAL 2/3VX1120 Banded Cogged V-Belt, 2 Ribs, 112 Inch Outside Length, 49/64 Inch Top Width | CR2GBG 2/3VX11202112"0.312"0.766"3VX2/3VX1120Polybutadiene230°F€207.69

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CONTINENTAL 3/5VX670 Banded Cogged V-Belt, 3 Ribs, 67 Inch Outside Length, 1 7/8 Inch Top Width
€447.79 /unit