CONTINENTAL 20415002 Air Hose, EPDM, 1 Inch Inside Dia, 50 ft Length | CR2FWM

CONTINENTAL 20415002 Air Hose, EPDM, 1 Inch Inside Dia, 50 ft Length

Item: CR2FWM Model: 20415002Cross Ref: 48XU88
In Stock

Get it by Wednesday, Jun 11

€307.17 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAir Hose
ColorRed
ConfigurationCoupled Assembly
Cover MaterialEPDM
Hose Fitting A MaterialMalleable Iron
Hose Fitting A Size1"
Hose Fitting A TypeUniversal Crimp
Hose Fitting B MaterialMalleable Iron
Hose Fitting B Size1"
Hose Fitting B TypeUniversal Crimp
Inside Dia.1"
Length50 ft.
Max. Working Pressure @ 71 Deg. F200 psi
Not Recommended ChemicalsAmmonia (Liquids), Ammonium Hydroxide, Anhydrous Ammonia, Automatic Transmission Fluid, Brake Fluid, Chromic Acid 30%, Chromic Acid 50%, Cyclohexane, DEF, Diesel Fuel, E85, Fuel Oil, Gasoline, Heptane, Hexane, Hydraulic Fluid (Petroleum), Hydraulic Fluid (Synthetic), Hydrochloric/Muriatic Acid (100%), Hydrochloric/Muriatic Acid (37%), Hydrogen Peroxide, Kerosene, Liquid Propane, Lp Gas, Lubricated Air, Methyl Chloride, Methyl Ethyl Ketone (MEK), Naphtha, Natural Gas, Nitric Acid (20% Solution), Nitric Acid (50% Solution), Oxygen, Parrafins (Wax), Potassium Hydroxide (50%), Refrigerant R-12, Refrigerant R-134A, Refrigerant R-22, Refrigerant R-404A, Refrigerant R-407C, Refrigerant R-502, Steam, Stoddard Solvent (Mineral Spirits), Sulfuric Acid (75% - 100%), Toluene, Trichlorethylene (50%), Turpentine, Xylene
Temp. Range-65°F to +180°F
Tube MaterialEPDM
Hose ColorRed
Hose ConfigurationCoupled Assembly
Hose Cover MaterialEPDM
Hose Inside Dia.1"
Hose Length50 ft.
Hose Tube MaterialEPDM
Max. Working Pressure @ 70 F200 psi
StandardsARPM CLASS C

Shipping Info:

Ship weight (kg) 13.95
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelTemp. RangeColorInside Dia.Hose Fitting A SizeHose Fitting A TypeHose Fitting B SizeHose Fitting B TypeTube MaterialPrice
CONTINENTAL 20759549 Air Hose, EPDM, 1 Inch Inside Dia, 50 ft Length | CR2FWN 20759549-65°F to +180°FYellow1"1"MNPT1"MNPTEPDM€419.33
CONTINENTAL 20749635 Air Hose, EPDM, 3/4 Inch Hose Inside Dia, 25 ft Hose Length, Red, MNPT x MNPT | CR2FWP 20749635-65°F to +180°FRed3/4"3/4"MNPT3/4"MNPTEPDM€112.10
CONTINENTAL 20749634 Air Hose, EPDM, 3/4 Inch Hose Inside Dia, 100 ft Hose Length, Red, MNPT x MNPT | CR2GAZ 20749634-65°F to +180°FRed3/4"3/4"MNPT3/4"MNPTEPDM€398.52
CONTINENTAL 45RK69 Speedaire Air Hose, Epdm, 3/4 Inch Size Hose Inside Dia, 50 Ft Hose Lg | CR2KUR 45RK69-40°F to +210°FRed3/4"3/4"Universal Coupling3/4"Universal CouplingEPDM€289.77
CONTINENTAL 45RK68 Speedaire Air Hose, Epdm, 3/4 Inch Size Hose Inside Dia, 50 Ft Hose Lg | CR2KUT 45RK68-40°F to +210°FRed3/4"3/4"Universal Coupling3/4"Universal CouplingEPDM€196.11
CONTINENTAL 45RK67 Speedaire Air Hose, Epdm, 3/4 Inch Size Hose Inside Dia, 50 Ft Hose Lg, Yellow | CR2KUU 45RK67-40°F to +210°FYellow3/4"3/4"Universal Coupling3/4"Universal CouplingEPDM€284.13

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CONTINENTAL 20415002 Air Hose, EPDM, 1 Inch Inside Dia, 50 ft Length
€307.17 /unit