Flat Shipping

Flat Shipping at €24.99 + VAT

CONRADER SRV530-3/4-V-SS-250 Safety Valve Soft Seat 3/4in 250 Psi Stainless Steel | AA7GKK 15X896

CONRADER SRV530-3/4-V-SS-250 Safety Valve Soft Seat 3/4in 250 Psi Stainless Steel

Item: AA7GKK Model: SRV530-3/4-V-SS-250Cross Ref: 15X896
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€182.01 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAir Safety Valve
ApplicationAir
Body MaterialStainless Steel
GradeGrade 17-7
Max. Temp.400°F
Mnpt Inlet Size3/4"
Preset Pressure Settings250 psi
Rated Cfm @ Set Pressure970 CFM
SealViton
Spring MaterialStainless Steel
Valve TypeSoft Seat
(m)npt Inlet (in.)3/4"
Max. Temp. (f)400°F
Preset Setting (psi)250 psi
SeatStainless Steel
Spring17-7 SS
StandardsASME BOILER AND PRESSURE VESSEL CODE SECTION VIII DIVISION 1, ISO 9001

Shipping Info:

Ship weight (kg) 0.2475
Ship height (cm)3.81
Ship length (cm)3.81
Ship width (cm)15.24
HS code8481400000
Country of OriginUS

Product Variants

ProductModelBody MaterialRated Cfm @ Set PressureMax. Temp.Preset Pressure SettingsValve TypeSpring MaterialApplicationMnpt Inlet SizePrice
CONRADER SRV530-3/4-V-SS-050 Safety Valve Soft Seat 3/4 Inch 50 Psi Stainless Steel | AA7GKA 15X887 SRV530-3/4-V-SS-050Stainless Steel233 CFM400°F50 psiSoft SeatStainless SteelAir3/4"€165.30
CONRADER SRV530-3/4-V-SS-060 Safety Valve Soft Seat 3/4 Inch 60 Psi Stainless Steel | AA7GKB 15X888 SRV530-3/4-V-SS-060Stainless Steel270 CFM400°F60 psiSoft SeatStainless SteelAir3/4"€165.30
CONRADER SRV530-3/4-V-SS-075 Safety Valve Soft Seat 3/4 Inch 75 Psi Stainless Steel | AA7GKC 15X889 SRV530-3/4-V-SS-075Stainless Steel325 CFM400°F75 psiSoft SeatStainless SteelAir3/4"€165.30
CONRADER SRV530-3/4-V-SS-100 Safety Valve Soft Seat 3/4in 100 Psi Stainless Steel | AA7GKD 15X890 SRV530-3/4-V-SS-100Stainless Steel417 CFM400°F100 psiSoft SeatStainless SteelAir3/4"€165.30
CONRADER SRV530-3/4-V-SS-125 Safety Valve Soft Seat 3/4in 125 Psi Stainless Steel | AA7GKE 15X891 SRV530-3/4-V-SS-125Stainless Steel509 CFM400°F125 psiSoft SeatStainless SteelAir3/4"€165.30
CONRADER SRV530-3/4-V-SS-150 Safety Valve Soft Seat 3/4in 150 Psi Stainless Steel | AA7GKF 15X892 SRV530-3/4-V-SS-150Stainless Steel601 CFM400°F150 psiSoft SeatStainless SteelAir3/4"€165.30
CONRADER SRV530-3/4-V-SS-175 Safety Valve Soft Seat 3/4in 175 Psi Stainless Steel | AA7GKG 15X893 SRV530-3/4-V-SS-175Stainless Steel694 CFM400°F175 psiSoft SeatStainless SteelAir3/4"€165.30

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CONRADER SRV530-3/4-V-SS-250 Safety Valve Soft Seat 3/4in 250 Psi Stainless Steel
€182.01 /unit