Flat Shipping

Flat Shipping at €24.99 + VAT

CONRADER SRV250-38-100 SST Air Safety Valve, With Soft Seat Valve Type | CF2TUM 55RV07

CONRADER SRV250-38-100 SST Air Safety Valve, With Soft Seat Valve Type

Item: CF2TUM Model: SRV250-38-100 SSTCross Ref: 55RV07
Limited Availability
€13.36 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemAir Safety Valve
Rated Cfm @ Set Pressure92 CFM
Valve TypeSoft Seat
(f)npt Outlet (in.)3/8"
(m)npt Inlet (in.)3/8"
ApplicationAir, Gas
Body MaterialBrass
Max. Temp. (f)400°F
Preset Setting (psi)100 psi
SealSilicone
SeatBrass
Spring17-7 SS
StandardsASME BOILER AND PRESSURE VESSEL CODE SECTION VIII DIVISION 1, ISO 9001

Shipping Info:

Ship weight (kg) 0.45
Country of OriginUSA

Product Variants

ProductModelRated Cfm @ Set PressureValve TypePrice
CONRADER SRV250-38-150 SST Air Safety Valve, With Soft Seat Valve Type | CF2TTF 55RV09 SRV250-38-150 SST132 CFMSoft Seat€12.13
CONRADER SRV250-38-175 SST Air Safety Valve, With Soft Seat Valve Type | CF2TTG 55RV10 SRV250-38-175 SST153 CFMSoft Seat€12.13
CONRADER SRV765-1-050 SST Air Safety Valve, With Soft Seat Valve Type | CF2TTH 55RV51 SRV765-1-050 SST496 CFMSoft Seat€95.30
CONRADER SRV250-14 060 SST Air Safety Valve, With Soft Seat Valve Type | CF2TTJ 55RU80 SRV250-14 060 SST59 CFMSoft Seat€12.13
CONRADER SRV250-14 125 SST Air Safety Valve, With Soft Seat Valve Type | CF2TTK 55RU81 SRV250-14 125 SST112 CFMSoft Seat€12.13
CONRADER SRV250-14-100 SST Air Safety Valve, With Soft Seat Valve Type | CF2TTL 55RU82 SRV250-14-100 SST92 CFMSoft Seat€12.13
CONRADER srv250-14-150 sst Air Safety Valve, With Soft Seat Valve Type | CF2TTM 55RU83 srv250-14-150 sst132 CFMSoft Seat€12.13

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CONRADER SRV250-38-100 SST Air Safety Valve, With Soft Seat Valve Type
€13.36 /unit