Flat Shipping

Flat Shipping at €24.99 + VAT

CONRADER SRH250-14-125 SST Air Safety Valve, With Hard Seat Valve Type | CF2TYG 55RU46

CONRADER SRH250-14-125 SST Air Safety Valve, With Hard Seat Valve Type

Item: CF2TYG Model: SRH250-14-125 SSTCross Ref: 55RU46
Limited Availability
€20.58 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemAir Safety Valve
Rated Cfm @ Set Pressure109 CFM
Valve TypeHard Seat
(f)npt Outlet (in.)1/4"
(m)npt Inlet (in.)1/4"
ApplicationAir, Gas
BallStainless Steel
Body MaterialBrass
Max. Temp. (f)400°F
Preset Setting (psi)125 psi
SealStainless Steel
SeatBrass
SpringGrade 302 Stainless Steel
StandardsASME BOILER AND PRESSURE VESSEL CODE SECTION VIII DIVISION 1, ISO 9001

Shipping Info:

Ship weight (kg) 0.45
Country of OriginUSA

Product Variants

ProductModelRated Cfm @ Set PressureValve TypePrice
CONRADER SRH250-1/4 100 SST Air Safety Valve, With Hard Seat Valve Type | CF2TXH 55RU24 SRH250-1/4 100 SST89 CFMHard Seat€18.70
CONRADER SRH250-1/4 225 SST Air Safety Valve, With Hard Seat Valve Type | CF2TXK 55RU26 SRH250-1/4 225 SST188 CFMHard Seat€18.70
CONRADER SRH250-1/4 250 SST Air Safety Valve, With Hard Seat Valve Type | CF2TXL 55RU27 SRH250-1/4 250 SST208 CFMHard Seat€18.70
CONRADER SRH250-1/4 275 SST Air Safety Valve, With Hard Seat Valve Type | CF2TXM 55RU28 SRH250-1/4 275 SST228 CFMHard Seat€18.70
CONRADER SRH250-1/4 300 SST Air Safety Valve, With Hard Seat Valve Type | CF2TXN 55RU29 SRH250-1/4 300 SST248 CFMHard Seat€18.70
CONRADER SRH250-1/4 50 SST Air Safety Valve, With Hard Seat Valve Type | CF2TXP 55RU30 SRH250-1/4 50 SST50 CFMHard Seat€18.70
CONRADER SRH250-1/4 60 SST Air Safety Valve, With Hard Seat Valve Type | CF2TXQ 55RU31 SRH250-1/4 60 SST58 CFMHard Seat€18.70

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CONRADER SRH250-14-125 SST Air Safety Valve, With Hard Seat Valve Type
€20.58 /unit