Flat Shipping

Flat Shipping at €24.99 + VAT

CONRADER CTB1212 In-Tank Check Valve, 1/2 Inch Inlet FNPT, 1/2 Inch Outlet MNPT, 20 SCFM | CE7YZN 0574

CONRADER CTB1212 Check Valve, 1/2 Inch FNPT, 1/2 Inch MNPT, 500 psi Max. Pressure

Item: CE7YZN Model: CTB1212Cross Ref: 55RT98
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€31.34 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCheck Valve
Capacity20 SCFM
Inlet Size0.5"
Outlet Size0.5"
ApplicationIn-Tank Check Valve
Cracking Pressure (psi)1 psi
Flow Range Free Air (cfm)20 SCFM
Hex Size (in.)15/16"
Inlet (in.)1/2" NPT
Length (in.)2 3/4"
MaterialBrass
Max. Pressure (psi)500 psi
Max. Temp. (f)450°F
MountingIn Tank
Outlet (in.)1/2" NPT
SealPTFE
Spring MaterialStainless Steel
TypeIn Tank

Shipping Info:

Ship weight (kg) 0.45
Country of OriginUS

Product Variants

ProductModelCapacityOutlet TypePrice
CONRADER CTB11 In-Tank Check Valve, 1 Inch Inlet FNPT, 1 Inch Outlet MNPT, 60 SCFM | CE7YZH 0588 CTB1160 SCFM-€39.06
RFQ
CONRADER CTB1114 In-Tank Check Valve, 1 Inch Inlet FNPT, 1-1/4 Inch Outlet MNPT, 90 SCFM | CE7YZJ 4627 CTB111490 SCFM-€59.94
RFQ
CONRADER CTB112112 In-Tank Check Valve, 1-1/2 Inch Inlet FNPT, 1-1/2 Inch Outlet MNPT, 90 SCFM | CE7YZK 0592 CTB11211290 SCFMMNPT€111.06
RFQ
CONRADER CTB114114 In-Tank Check Valve, 1-1/4 Inch Inlet FNPT, 1-1/4 Inch Outlet MNPT, 90 SCFM | CE7YZL 0590 CTB11411490 SCFMMNPT€100.84
CONRADER CTB121 In-Tank Check Valve, 1/2 Inch Inlet FNPT, 1 Inch Outlet MNPT, 20 SCFM | CE7YZM 0583 CTB12120 SCFM-€24.23
RFQ
CONRADER CTB1234 In-Tank Check Valve, 1/2 Inch Inlet FNPT, 3/4 Inch Outlet MNPT, 30 SCFM | CE7YZP 0580 CTB123430 SCFM-€17.42
RFQ
CONRADER CTB1412 In-Tank Check Valve, 1/4 Inch Inlet FNPT, 1/2 Inch Outlet MNPT, 20 SCFM | CE7YZQ 4669 CTB141220 SCFM-€11.88
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CONRADER CTB1212 Check Valve, 1/2 Inch FNPT, 1/2 Inch MNPT, 500 psi Max. Pressure
€31.34 /unit