Flat Shipping

Flat Shipping at €24.99 + VAT

CONRADER 1302O-CE-225 Safety Valve, Soft Seat, 3/4 Inch MNPT Inlet, 1/2 Inch FNPT Outlet | CJ3GAL

CONRADER 1302O-CE-225 Safety Valve, Soft Seat, 3/4 Inch MNPT Inlet, 1/2 Inch FNPT Outlet

Item: CJ3GAL Model: 1302O-CE-225Cross Ref: 60UL32
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€74.31 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSafety Valve
(f)npt Outlet (in.)1/2"
(m)npt Inlet (in.)3/4"
ApplicationAir, Gas
BallBrass
Body MaterialBrass
Max. Temp. (f)400°F
Preset Setting (psi)225 psi
SealSilicone
SeatBrass
Spring17-7 SS
StandardsASME BOILER AND PRESSURE VESSEL CODE SECTION VIII DIVISION 1, CE, ISO 9001
Valve TypeSoft Seat

Shipping Info:

Ship weight (kg) 0.45

Product Variants

ProductModelValve TypeBody MaterialSeatApplicationBallPrice
CONRADER 5663W-CE-125 Safety Valve, Soft Seat, 3/8 Inch MNPT Inlet, 3/8 Inch FNPT Outlet | CJ3FUD 5663W-CE-125Soft SeatBrassBrassAir-€14.55
CONRADER 6435O-CE-225 Safety Valve, Soft Seat, 3/4 Inch MNPT Inlet, 1/2 Inch FNPT Outlet | CJ3FUE 6435O-CE-225Soft SeatStainless SteelStainless SteelAir-€184.59
CONRADER 5192W-CE-100 Safety Valve, Hard Seat, 1/8 Inch MNPT Inlet, 1/4 Inch FNPT Outlet | CJ3FUF 5192W-CE-100Hard SeatBrassBrassAirStainless Steel€22.44
CONRADER 1299B-CE-275 Safety Valve, Soft Seat, 1/4 Inch MNPT Inlet, 3/8 Inch FNPT Outlet | CJ3FUG 1299B-CE-275Soft SeatBrassBrassAir-€14.55
CONRADER 0938R-CE-325 Safety Valve, Hard Seat, 1/2 Inch MNPT Inlet, 1/4 Inch FNPT Outlet | CJ3FUH 0938R-CE-325Hard SeatBrassBrassAirStainless Steel€49.28
CONRADER 1302W-CE-150 Safety Valve, Soft Seat, 3/4 Inch MNPT Inlet, 1/2 Inch FNPT Outlet | CJ3FUJ 1302W-CE-150Soft SeatBrassBrassAir-€67.75
CONRADER 5629W-CE-150 Safety Valve, Soft Seat, 1/2 Inch MNPT Inlet, 5/16 Inch FNPT Outlet | CJ3FUK 5629W-CE-150Soft SeatBrassBrassAir-€34.74

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CONRADER 1302O-CE-225 Safety Valve, Soft Seat, 3/4 Inch MNPT Inlet, 1/2 Inch FNPT Outlet
€74.31 /unit