Flat Shipping

Flat Shipping at €24.99 + VAT

CONGRESS VP450X050 V-belt Pulley 1/2 Variable Pitch 4.5 Outer Diameter Zamak 3 | AC9XEP 3LC29

CONGRESS DRIVES VP450X050 V-belt Pulley 1/2 Variable Pitch 4.5 Outer Diameter Zamak 3

Item: AC9XEP Model: VP450X050Cross Ref: 3LC29
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€61.37 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemVariable Pitch V-Belt Pulley
4l, A, Or Ax Belt Pitch Dia.3.3" to 4.3"
4la Or A Belt Pitch Dia.3.3" to 4.3"
5l, B, Or Bx Belt Pitch Dia.3.7" to 4.5"
Bore Dia.1/2"
Bore TypeFixed Bore
Bushing RequiredNone
ConstructionSolid
Fits Shaft Dia.1/2"
No. Of Grooves1
Outside Dia.4 1/2"
Set Screw IncludedYes
3l Pitch Diameter (maximum)3.8"
4l Pitch Diameter (maximum)4.3"
A Pitch Diameter (maximum)4.3"
Ax Pitch Diameter (maximum)4.3"
B Pitch Diameter (minimum)3.7"
Bore Diameter1/2"
Bx Pitch Diameter (maximum)4.5"
Bx Pitch Diameter (minimum)3.7"
For V-belt TypeClassical
IncludesSet Screw
KeywayNo
MaterialZinc
Material FabricationCast
Material GradeZamak 3
Minimum Face Width0.469"
Outside Diameter4.5"
Pulley ConstructionPlain
Weight1.83 lbs.

Shipping Info:

Ship weight (kg) 1.0125
Ship height (cm)12.7
Ship length (cm)12.95
Ship width (cm)5.08
HS code8483509040
Country of OriginUS

Product Variants

ProductModelOutside Dia.Bore Dia.4l, A, Or Ax Belt Pitch Dia.5l, B, Or Bx Belt Pitch Dia.4la Or A Belt Pitch Dia.Fits Shaft Dia.Bore TypeConstructionPrice
CONGRESS VP400X062KW V-belt Pulley 5/8 Variable Pitch 4 Outer Diameter Zamak 3 | AC9XEN 3LC28 VP400X062KW4"5/8"2.9" to 3.9"3.2" to 4"2.9" to 3.9"5/8"Fixed BoreSolid€81.07

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CONGRESS DRIVES VP450X050 V-belt Pulley 1/2 Variable Pitch 4.5 Outer Diameter Zamak 3
€61.37 /unit