CONGRESS CA0700X100KW V-belt Pulley 1 Fixed 7 Outer Diameter Zamak 3 | AD2ZND 3X925

CONGRESS DRIVES CA0700X100KW V-belt Pulley 1 Fixed 7 Outer Diameter Zamak 3

Item: AD2ZND Model: CA0700X100KWCross Ref: 3X925
In Stock

Get it by Thursday, Jun 12

€58.86 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemV-Belt Pulley
4l, A, Or Ax Belt Pitch Dia.6.85"
4la Or A Belt Pitch Dia.6.85"
Bore Dia.1"
Bore TypeFixed Bore
Bushing RequiredNone
ConstructionSpoked
Fits Shaft Dia.1"
Keyway Size1/4" x 1/8"
No. Of Grooves1
Outside Dia.7"
Set Screw IncludedYes

Shipping Info:

Ship weight (kg) 0.48
Ship height (cm)20.57
Ship length (cm)20.07
Ship width (cm)3.81
HS code8483509040
Country of OriginUS

Product Variants

ProductModelOutside Dia.Bore Dia.4l, A, Or Ax Belt Pitch Dia.Construction4la Or A Belt Pitch Dia.Fits Shaft Dia.Keyway SizeBore TypePrice
CONGRESS CA0275X050 V-belt Pulley 1/2 Fixed 2.75 Outer Diameter Zamak 3 | AB2CHP 1L837 CA0275X0502 3/4"1/2"2.6"Solid2.6"1/2"-Fixed Bore€34.38
CONGRESS CA1100X100KW V-belt Pulley 1 Fixed 11 Outer Diameter Zamak 3 | AB2CHU 1L841 CA1100X100KW11"1"10.85"Spoked10.85"1"1/4" x 1/8"Fixed Bore€85.32
CONGRESS CA1000X087KW V-belt Pulley 7/8 Fixed 10 Outer Diameter Zamak 3 | AC9WMQ 3KZ99 CA1000X087KW10"7/8"9.85"Spoked9.85"7/8"0.187" x 0.093"Fixed Bore€84.78
CONGRESS CA1200X087KW V-belt Pulley 7/8 Fixed 12 Outer Diameter Zamak 3 | AC9XDM 3LC02 CA1200X087KW12"7/8"11.85"Spoked11.85"7/8"0.187" x 0.093"Fixed Bore€99.24
CONGRESS CA1400X087KW V-belt Pulley 7/8 Fixed 14 Outer Diameter Zamak 3 | AC9XDN 3LC03 CA1400X087KW14"7/8"13.85"Spoked13.85"7/8"0.187" x 0.093"Fixed Bore€81.17
CONGRESS CA0300X087KW V-belt Pulley 7/8 Fixed 3 Outer Diameter Zamak 3 | AC9XDT 3LC09 CA0300X087KW3"7/8"2.85"Solid2.85"7/8"0.187" x 0.093"Fixed Bore€35.92
CONGRESS CA0350X087KW V-belt Pulley 7/8 Fixed 3.5 Outer Diameter Zamak 3 | AC9XDW 3LC12 CA0350X087KW3 1/2"7/8"3.35"Solid3.35"7/8"0.187" x 0.093"Fixed Bore€37.48

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CONGRESS DRIVES CA0700X100KW V-belt Pulley 1 Fixed 7 Outer Diameter Zamak 3
€58.86 /unit