Flat Shipping

Flat Shipping at €24.99 + VAT

CONDOR GRAN15289 Anti-Slip Tape, Very Coarse, 46 Grit Size, Solid, Yellow, 4 Inch X 60 Ft, 32 Mil Thick | CR2BCW

CONDOR GRAN15289 Anti-Slip Tape, Very Coarse, 46 Grit Size, Solid, Yellow, 4 Inch X 60 Ft, 32 Mil Thick

Item: CR2BCW Model: GRAN15289Cross Ref: 55JK18
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€199.82 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTape
Adhesion To Steel96 oz./in.
Adhesive MaterialAcrylic
Adhesive PropertiesAggressive Adhesive
Anti-slip SurfaceAluminum Oxide
Back MaterialPaper
ColorYellow
EnvironmentIndoor And Outdoor
For ApplicationChemical Environments
Glow In The DarkNo
Grit Size46
Length60 ft.
Liner IncludedYes
Max. Tape Performance Temp.150°F
Message LegendNo Legend
Min. Tape Performance Temp.-20°F
Minimum Application Temperature50°F
PatternSolid
Surface AbrasiveVery Coarse
Tape Resistance PropertiesChemical Resistant, Oil Resistant
Thickness32 mil.
Traffic TypeHeavy Traffic
Width4"
Imperial Tape Width4"
Product FormContinuous Roll
StandardsADA, NFSI CERTIFIED FOR HIGH TRACTION, OSHA, PROP 65
Tape Adhesive MaterialAcrylic
Tape Backing ConstructionPaper
Tape Backing MaterialPaper
Tape ColorYellow
Tape PatternSolid
Tape Thickness32 mil.

Shipping Info:

Ship weight (kg) 5.6002
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)10.16
Country of OriginUS

Product Variants

ProductModelPatternColorAdhesion To SteelTraffic TypeMessage LegendMin. Tape Performance Temp.Max. Tape Performance Temp.EnvironmentPkg. Qty.Price
CONDOR GRAN15288 Anti-Slip Tape, Very Coarse, 46 Grit Size, Solid, Yellow, 2 Inch X 60 Ft, 32 Mil Thick | CR2BCU GRAN15288SolidYellow96 oz./in.Heavy TrafficNo Legend-20°F150°FIndoor And Outdoor6€190.62
CONDOR GRAN15291 Anti-Slip Tape, Very Coarse, 46 Grit Size, Solid, Yellow, 24 Inch X 60 Ft, 32 Mil Thick | CR2BCV GRAN15291SolidYellow96 oz./in.Heavy TrafficNo Legend-20°F150°FIndoor And Outdoor1€364.85
CONDOR GRAN15290 Anti-Slip Tape, Very Coarse, 46 Grit Size, Solid, Yellow, 6 Inch X 60 Ft, 32 Mil Thick | CR2BCX GRAN15290SolidYellow96 oz./in.Heavy TrafficNo Legend-20°F150°FIndoor And Outdoor2€181.04
CONDOR GRAN15292 Anti-Slip Tape, Very Coarse, 46 Grit Size, Striped, 2 Inch X 60 Ft, Acrylic, 6 PK | CR2BCY GRAN15292StripedBlack, Yellow75 oz./in.Heavy TrafficNo Legend-20°F150°FIndoor And Outdoor6€190.62
CONDOR GRAN15295 Anti-Slip Tape, Very Coarse, 46 Grit Size, Striped, 24 Inch X 60 Ft, 30 Mil Thick | CR2BCZ GRAN15295StripedBlack, Yellow75 oz./in.Heavy TrafficNo Legend-20°F150°FIndoor And Outdoor1€386.19
CONDOR GRAN15293 Anti-Slip Tape, Very Coarse, 46 Grit Size, Striped, 4 Inch X 60 Ft, Acrylic, 3 PK | CR2BDA GRAN15293StripedBlack, Yellow75 oz./in.Heavy TrafficNo Legend-20°F150°FIndoor And Outdoor3€182.35
CONDOR GRAN15294 Anti-Slip Tape, Very Coarse, 46 Grit Size, Striped, 6 Inch X 60 Ft, Acrylic, 2 PK | CR2BDB GRAN15294StripedBlack, Yellow75 oz./in.Heavy TrafficNo Legend-20°F150°FIndoor And Outdoor2€190.62

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CONDOR GRAN15289 Anti-Slip Tape, Very Coarse, 46 Grit Size, Solid, Yellow, 4 Inch X 60 Ft, 32 Mil Thick
€199.82 /pack