CONDOR BD-1550-AL-L-C Spill Containment Berm, 15 Ft W X 50 Ft L, 5, 610 Gal Spill Capacity | CR2BEH

CONDOR BD-1550-AL-L-C Spill Containment Berm, 15 Ft W X 50 Ft Length, 5, 610 Gal Spill Capacity

Item: CR2BEH Model: BD-1550-AL-L-CCross Ref: 45YY05
In Stock

Get it by Monday, Jun 16

€4,957.69 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpill Containment Berm
Bottom Inside Length50 ft.
ColorBlack
Height12"
IncludesL Bracket
Includes Wellhead HoodNo
Indoor/outdoorIndoor, Outdoor , Indoor/Outdoor
Inside Bottom Width15 ft.
Length50 ft.
MaterialPolyethylene
Material Thickness40 mil.
Recycled Content (%)No Recycled Content
ShapeRectangle
Sidewall Support MaterialAluminum
Sidewall TypeL Bracket
Spill Capacity5610 gal.
Supports Npdes ComplianceYes
Width15 ft.
Bottom Inside Dimensions15 ft. x 50 ft.
Bottom Inside Lengths50 ft.
Bottom Inside Widths15 ft.
Dimensions15 ft. x 50 ft.
Indoor/outdoor UseIndoor, Outdoor
Manufacturer Warranty1 yr.
Product TypeContainment Berm
Spill Capacity, Gal.5610 gal.
StandardsEPA 40 CFR 264.175, SPCC, UFC, NPDES
Supports Epa Compliance40 CFR 264.175
Supports Spcc ComplianceYes

Shipping Info:

Ship weight (kg) 99
Ship height (cm)30.48
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelIndoor/outdoorShapeBottom Inside LengthInside Bottom WidthMaterialColorHeightRecycled Content (%)Price
CONDOR BD-1010-AL-L-C Spill Containment Berm, 10 Ft W X 10 Ft L, 748 Gal Spill Capacity | CR2BEE BD-1010-AL-L-CIndoor/OutdoorSquare10 ft.10 ft.PolyethyleneBlack12"No Recycled Content€438.04
CONDOR BD-1212-AL-L-C Spill Containment Berm, 12 Ft W X 12 Ft L, 1, 077 Gal Spill Capacity | CR2BEF BD-1212-AL-L-CIndoor/OutdoorSquare12 ft.12 ft.PolyethyleneBlack12"No Recycled Content€1,227.56
CONDOR BD-1250-AL-L-C Spill Containment Berm, 12 Ft W X 50 Ft L, 4, 488 Gal Spill Capacity | CR2BEG BD-1250-AL-L-CIndoor/OutdoorRectangle50 ft.12 ft.PolyethyleneBlack12"No Recycled Content€1,340.91
CONDOR BD-44-AL-L-C Spill Containment Berm, 4 Ft W X 4 Ft L, 119 Gal Spill Capacity | CR2BEJ BD-44-AL-L-CIndoor/OutdoorSquare4 ft.4 ft.PolyethyleneBlack12"No Recycled Content€199.79
CONDOR BD-48-AL-L-C Spill Containment Berm, 4 Ft W X 8 Ft L, 235 Gal Spill Capacity | CR2BEK BD-48-AL-L-CIndoor/OutdoorRectangle8 ft.4 ft.PolyethyleneBlack12"No Recycled Content€615.57
CONDOR BD-66-AL-L-C Spill Containment Berm, 6 Ft W X 6 Ft L, 269 Gal Spill Capacity | CR2BEL BD-66-AL-L-CIndoor/OutdoorSquare6 ft.6 ft.PolyethyleneBlack12"No Recycled Content€671.96
CONDOR BD-810-AL-L-C Spill Containment Berm, 8 Ft W X 10 Ft L, 595 Gal Spill Capacity | CR2BEM BD-810-AL-L-CIndoor/OutdoorRectangle10 ft.8 ft.PolyethyleneBlack12"No Recycled Content€380.64

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CONDOR BD-1550-AL-L-C Spill Containment Berm, 15 Ft W X 50 Ft Length, 5, 610 Gal Spill Capacity
€4,957.69 /unit