Flat Shipping

Flat Shipping at €24.99 + VAT

CONDOR 9CK47 Anti-vibration Gloves S Black 1 Pair | AF4MLW

CONDOR 9CK47 Anti-vibration Gloves S Black 1 Pair

Item: AF4MLW Model: 9CK47
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€86.96 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAnti-Vibration Gloves
Back MaterialCotton
Closure TypeHook And Loop
ColorBlack
CuffShirred
Finger StyleFull Finger
Palm FinishUrethane Coating
Palm MaterialLeather , Urethane
SizeS
Palm ConstructionAir Bladder
Palm Material Synthetic Leather
StandardsEN388, EN420

Shipping Info:

Ship weight (kg) 0.45
Ship height (cm)5.08
Ship length (cm)15.24
Ship width (cm)10.16
HS code6216005820
Country of OriginCN

Product Variants

ProductModelPalm MaterialSizeBack MaterialClosure TypePalm FinishPkg. Qty.Price
CONDOR 2HEV3 Anti-vibration Gloves M Blue/gray1 Pair | AC2ANG 2HEV3LeatherMNylon, Polymer--2€19.60
CONDOR 2HEV5 Anti-vibration Gloves Xl Blue/gray1 Pair | AC2ANH 2HEV5LeatherXLNylon, Polymer--2€19.60

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CONDOR 9CK47 Anti-vibration Gloves S Black 1 Pair
€86.96 /unit