Flat Shipping

Flat Shipping at €24.99 + VAT

CONDOR 6PPC1 Reading Glasses +1.25 Clear Polycarbonate | AF2ALG

CONDOR 6PPC1 Reading Glasses +1.25 Clear Polycarbonate

Item: AF2ALG Model: 6PPC1
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€6.95 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBifocal Reading Glasses
Arm ColorClear
Diopter+1.25 D
Diopter LocationBottom
Eyewear SizeM
Frame ColorClear
Frame DesignFrameless
Frame MaterialPolycarbonate
Frame StyleWraparound
Frame TypeFrameless
GenderUnisex
Includes Anti-fog Lens CoatingNo
Includes Anti-static Lens CoatingNo
Includes Brow LiningNo
Includes Eye Socket LiningNo
Includes Padded ArmsNo
Includes Padded Nose PieceNo
Includes Polarized Lens CoatingNo
Includes Scratch-resistant Lens CoatingYes
Lens CoatingScratch Resistant
Lens ColorClear
Lens MaterialPolycarbonate
Metal DetectableNo
Photochromatic LensNo
SizeM
Temple ColorClear
Temple StyleNon Adjustable
Uv Protection99.9%
Welding Shade DesignationNot Rated For Welding Use
X-ray DetectableNo
Adjustable Arm LengthNo
Adjustable Nose PieceNo
ApplicationGeneral Purpose
Arm Length4 1/2"
Arm MaterialPolycarbonate
Arm Tip TypeNon Adjustable
Dielectric ProtectionNo
Diopter Strength1.25 dpt
For Small Heads DesignationNot Rated for Small Heads
Glasses Frame StyleWraparound with Side Protection
Glasses Lens CoatingAnti-Scratch
Lens FunctionBifocal
Maximum Operating Temperature131°F
Minimum Operating Temperature23°F
Nose Bridge MaterialPolycarbonate
SeriesSL-A Reader
StandardsANSI Z87.1-2015

Shipping Info:

Ship weight (kg) 0.027
Ship height (cm)11.68
Ship length (cm)21.59
Ship width (cm)16.76
HS code9004900000
Country of OriginCN

Product Variants

ProductModelLens CoatingLens ColorFrame ColorSizeDiopterFrame TypeMetal DetectableTemple ColorPkg. Qty.Price
CONDOR 2VKZ6 Reading Glasses +1.5 Clear Polycarbonate | AC3QWF 2VKZ6Scratch ResistantClearBlackM+1.5 D-YesBlack1€17.76
CONDOR 2VKZ7 Reading Glasses +2.0 Clear Polycarbonate | AC3QWG 2VKZ7Scratch ResistantClearBlackM+2 D-YesBlack1€17.76
CONDOR 2VKZ8 Reading Glasses +2.5 Clear Polycarbonate | AC3QWH 2VKZ8Scratch ResistantClearBlackM+2.5 D-YesBlack1€17.76
CONDOR 6PNZ9 Reading Glasses +1.0 Gray Polycarbonate | AF2AKU 6PNZ9Scratch ResistantGrayGrayM+1 DFramelessNoGray1€10.67
CONDOR 6PPA1 Reading Glasses +1.25 Gray Polycarbonate | AF2AKW 6PPA1Scratch ResistantGrayGrayM+1.25 DFramelessNoGray1€9.41
CONDOR 6PPA3 Reading Glasses +1.5 Gray Polycarbonate | AF2AKY 6PPA3Scratch ResistantGrayGrayM+1.5 DFramelessNoGray1€9.53
CONDOR 6PPA5 Reading Glasses +2.0 Gray Polycarbonate | AF2ALA 6PPA5Scratch ResistantGrayGrayM+2 DFramelessNoGray1€9.41

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CONDOR 6PPC1 Reading Glasses +1.25 Clear Polycarbonate
€6.95 /unit