Flat Shipping

Flat Shipping at €24.99 + VAT

CONDOR 6GRC7 Tacky Floor Mat, 36 Inch x 36 Inch Sheet Size, 1.5 mil Sheet Thick, Polyethylene Film | CR2DXU

CONDOR 6GRC7 Tacky Floor Mat, 36 Inch x 36 Inch Sheet Size, 1.5 mil Sheet Thick, Polyethylene Film

Item: CR2DXU Model: 6GRC7
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€291.37 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFloor Mat
AntimicrobialYes
Base MaterialPolyethylene
ColorYellow
FramedNo
Indoor/outdoorYes
Length36"
ReusableSingle Use
Sheet ColorClear
Sheet Length36"
Sheet MaterialPolyethylene Film
Sheet Pad Backing ColorYellow
Sheet Thickness1.5 mil.
Sheet Width36"
Sheets NumberedYes
Sheets Per Pad30
Stripe PatternSolid, No Stripes
Tacky Mat TypeTacky Floor Mat
Underside BackingAdhesive
Width36"
Overall Length36"
Overall Width36"
ReusabilitySingle-Use

Shipping Info:

Ship weight (kg) 6.1425
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)91.44
Country of OriginKR

Product Variants

ProductModelColorAntimicrobialBase MaterialFramedTacky Mat TypeSheet ColorSheet LengthSheet Pad Backing ColorPkg. Qty.Price
CONDOR 6GRF9 Frame | CR2DVR 6GRF9WhiteYesRubberYesFrame For Tacky Floor---1€238.92
CONDOR 6GRF7 Frame | CR2DVT 6GRF7BlueYesRubberYesFrame For Tacky Floor---1€238.92
CONDOR 6GPY5 Tacky Floor Mat, 18 Inch x 36 Inch Sheet Size, 1.5 mil Sheet Thick, Polyethylene Film | CR2DWH 6GPY5GrayYesPolyethyleneNoTacky Floor MatClear36"Gray4€149.64
CONDOR 6GPY7 Tacky Floor Mat, 18 Inch x 36 Inch Sheet Size, 1.5 mil Sheet Thick, Polyethylene Film | CR2DWJ 6GPY7YellowYesPolyethyleneNoTacky Floor MatClear36"Yellow4€149.64
CONDOR 6GPY6 Tacky Floor Mat, 18 Inch x 36 Inch Sheet Size, 1.5 mil Sheet Thick, Polyethylene Film | CR2DWK 6GPY6WhiteYesPolyethyleneNoTacky Floor MatClear36"White4€149.64
CONDOR 6GPY8 Tacky Floor Mat, 18 Inch x 36 Inch Sheet Size, 1.5 mil Sheet Thick, Polyethylene Film | CR2DWL 6GPY8ClearYesPolyethyleneNoTacky Floor MatClear36"Clear4€149.64
CONDOR 31AN12 Tacky Floor Mat, 18 Inch x 36 Inch Sheet Size, 2 mil Sheet Thick, Polyethylene Film, Blue | CR2DWM 31AN12BlueNoPolyethyleneNoTacky Floor MatBlue36"Clear4€219.12

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CONDOR 6GRC7 Tacky Floor Mat, 36 Inch x 36 Inch Sheet Size, 1.5 mil Sheet Thick, Polyethylene Film
€291.37 /pack