Flat Shipping

Flat Shipping at €24.99 + VAT

CONDOR 5T209 3 Piece Rainsuit With Detachable Hood Yellow 2xl | AE6HTZ

CONDOR 5T209 3 Piece Rainsuit With Detachable Hood Yellow 2xl

Item: AE6HTZ Model: 5T209
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€50.61 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRainsuit with Detachable Hood
Age GroupAdult
Closure TypeSnaps
ColorYellow
Fits Chest Size56" to 58"
Fits Waist Size50" to 52"
GenderUnisex
Inseam31"
Jacket Length31 1/2"
Liner MaterialNylon
MaterialPVC
Number Of Inside Pockets0
Number Of Outside Pockets2
Seam StyleHeat Welded
Size2XL
Thickness0.35 mm
Ankle TypeSnap
Ansi ClassNot Rated
Cuff StyleSnap
FeaturesChemical Resistant
Fly ClosureSnaps
High VisibilityNo
Hood StyleSnap On (Included)
IncludesElastic Suspenders
Includes HoodYes
Lining MaterialNylon
ResistsAcids, Alcohols, Alkalis, Salts, Soil
Style3-Piece Rain Suit with Jacket, Detachable Hood, and Bib Overalls

Shipping Info:

Ship weight (kg) 1.575
Ship height (cm)5.08
Ship length (cm)34.29
Ship width (cm)29.21
HS code3926209050
Country of OriginCN

Product Variants

ProductModelSizeInseamMaterialColorNumber Of Outside PocketsAge GroupLiner MaterialPrice
CONDOR 1FBB7 3 Piece Rainsuit With Detachable Hood Yellow 3xl | AA9TYX 1FBB73XL31 1/2"PVCYellow2AdultNylon€42.74
CONDOR 4T224 3 Piece Rainsuit With Detachable Hood Yellow S | AD9JEE 4T224S28 3/4"PVCYellow2AdultNylon€42.21
CONDOR 4T225 3 Piece Rainsuit With Detachable Hood Yellow M | AD9JEF 4T225M29"PVCYellow2AdultNylon€42.21
CONDOR 4T226 3 Piece Rainsuit With Detachable Hood Yellow L | AD9JEG 4T226L29 1/2"PVCYellow2AdultNylon€42.74
CONDOR 4T227 3 Piece Rainsuit With Detachable Hood Yellow Xl | AD9JEH 4T227XL30 3/4"PVCYellow2AdultNylon€42.74

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CONDOR 5T209 3 Piece Rainsuit With Detachable Hood Yellow 2xl
€50.61 /unit