Flat Shipping

Flat Shipping at €24.99 + VAT

CONDOR 5AH18 Knit Glove Poly/cotton Mens S Pr | AE3AUN

CONDOR 5AH18 Knit Glove, Poly/Cotton, Men, S, Pair

Item: AE3AUN Model: 5AH18
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€1.78 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAbrasion Resistant Knit Gloves
Ansi/isea Abrasion LevelNot Rated
CoatingStriped
Coating CoverageDouble Sided , Palm
Coating TextureDotted
Coating TypeDotted
ColorBlue, White
ConstructionSeamless Knit
Cuff ColorWhite
Cuff StyleKnit
Double-dippedNo
Finger CoverageFull Finger
Finger StyleFull Finger
Glove Coating ColorBlue
Glove Coating CoverFull
Glove Lining MaterialPolycotton
Glove StyleKnit
Grip MaterialPVC
Grip PatternLines
Hand Protection StyleGlove
Hem StyleFinished
Includes Finger FourchettesNo
Includes Reinforced Thumb CrotchNo
InsulatedNo
Knit MaterialCotton
Knit Material ColorWhite
Latex-freeNo
Lint-freeNo
Min. Temp.Not Rated
Palm TypeUncoated
ReversibleNo
Silicone-freeNo
Size7 , S
Sold AsPair
Thumb StyleWing
Touchscreen CompatibleNo
Additional Hazard ProtectionNone
Fda CompliantNo
Glove Coating CoveragePalm
Glove Coating MaterialPVC
Glove ConstructionSeamless Knit
Glove Hand StyleLeft and Right
Glove Length9"
Hazard TypeGeneral Purpose
Size- AlphaS
Size- Numeric7
Thickness7 ga.

Shipping Info:

Ship weight (kg) 0.0675
Ship height (cm)5.08
Ship length (cm)15.24
Ship width (cm)10.16
HS code6116105510
Country of OriginCN

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CONDOR 5AH18 Knit Glove, Poly/Cotton, Men, S, Pair
€1.78 /pack