Flat Shipping

Flat Shipping at €24.99 + VAT

CONDOR 53YM31 Traffic Vest, Orange/Red With Silver Stripe, Zipper Closure, 5XL | CD3XJQ 53YM31

CONDOR 53YM31 Traffic Vest, Orange/Red With Silver Stripe, Zipper Closure, 5XL

Item: CD3XJQ Model: 53YM31
Limited Availability
€24.76 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemHigh Visibility Vest
Ansi TypeType R, Class 2
Atpv RatingNot Rated
BreakawayNo
Closure TypeZipper
ColorOrange, Red
Contrasting StripesYes
CoolingNo
ExpandableNo
Fabric ConstructionMesh
Fall Protection CompatibleNo
Features360 Degrees Visibility
Fits Chest Size64" to 66"
Hazard Risk CategoryNot Applicable
Horizontal Stripe TypeSingle
Includes Id WindowNo
Includes Led LightsNo
Includes Tool Lanyard GrommetsNo
Length30"
MaterialPolyester
Number Of Horizontal Stripes1
Number Of Inside Pockets1
Number Of Outside Pockets4
Number Of Pockets5
Number Of Pockets With Closure5
Pocket LocationLeft Chest, Left Waist, Right Chest, Right Waist
Promotional BadgeBest Seller
Reflective Stripe Border ColorYellow
Reflective Stripe Border TypeContrasting
Reflective Stripe ColorSilver
Reflective Stripe LocationBack, Chest, Shoulder, Waist
Reflective Stripe Main ColorSilver
Safety Vest StyleStandard
Stripe ColorSilver
Total No. Of Pockets5
Vest Stripe Color FamilySilver
# Of Pockets5
Ansi Class2
Back Stripe PatternU
ClosureZipper
GenderMen's
Maximum Chest Size66"
Minimum Chest Size64"
Size5XL
StandardsANSI/ISEA 107
Tool Tethering Anchor PointsNo
Vest Size5XL

Shipping Info:

Ship weight (kg) 0.2835
Country of OriginCN

Product Variants

ProductModelSafety Vest StyleColorMaterialFeaturesNumber Of Outside PocketsNumber Of Inside PocketsReflective Stripe ColorNumber Of Pockets With ClosurePrice
CONDOR 53YM30 Traffic Vest, Orange/Red, Silver Stripe, Zipper Closure, 4XL Size | AX3NCQ 53YM30StandardOrange, RedPolyester360 Degrees Visibility41Silver5€27.35
CONDOR 53YM26 Orange/Red with Silver Stripe Traffic Vest, Zipper Closure, L | CD2HRX 53YM26 53YM26StandardOrange, RedPolyester360 Degrees Visibility41Silver5€27.35
CONDOR 53YM29 Traffic Vest, Orange/Red With Silver Stripe, Zipper Closure, 3XL | CD3VLB 53YM29 53YM29StandardOrange, RedPolyester360 Degrees Visibility41Silver5€27.35
CONDOR 53YM28 Traffic Vest, Orange/Red With Silver Stripe, Zipper Closure, 2XL | CD3VNF 53YM28 53YM28StandardOrange, RedPolyester360 Degrees Visibility41Silver5€27.35
CONDOR 53YM25 Traffic Vest, Orange/Red With Silver Stripe, Zipper Closure, M | CD3VYW 53YM25 53YM25StandardOrange, RedPolyester360 Degrees Visibility41Silver5€27.35
CONDOR 53YM27 Traffic Vest, Orange/Red With Silver Stripe, Zipper Closure, XL | CD3WNR 53YM27 53YM27StandardOrange, RedPolyester360 Degrees Visibility41Silver5€27.35
CONDOR 53YM24 Traffic Vest, Orange/Red With Silver Stripe, Zipper Closure, S | CD3YTP 53YM24 53YM24StandardOrange, RedPolyester360 Degrees Visibility41Silver5€27.35

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CONDOR 53YM31 Traffic Vest, Orange/Red With Silver Stripe, Zipper Closure, 5XL
€24.76 /unit