Flat Shipping

Flat Shipping at €24.99 + VAT

CONDOR 52LD05 Hard Hat, Front Brim Head Protection, ANSI Classification Type 1, Class E | CR2BRU

CONDOR 52LD05 Hard Hat, Front Brim Head Protection, ANSI Classification Type 1, Class E

Item: CR2BRU Model: 52LD05
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€25.66 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHard Hat
Accessory Mounting OptionsSide-Slots
Accessory SlotsYes
Ansi ClassificationType 1, Class E
Ansi Impact Type1
Csa ClassC, E, G
Csa Type1
Fits Hat Size6 1/2" to 8"
Hard Hat StyleFront Brim
Hard Hat Sub-categoryHard Hats Without Graphics
Head Protection GraphicsNo Graphics
Head Protection MaterialPolyethylene
Head Protection StyleFront Brim
Head Protection Suspension TypeRatchet
Head Protection VentingNo
High VisibilityYes
Mfr. SeriesSL
Number Of Suspension Points4
Suspension Adjustment TypeRatchet
VentingNo
High-visibilityYes
SeriesSL Series
StandardsANSI Z89.1-2014

Shipping Info:

Ship weight (kg) 0.3825
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelHead Protection StyleSuspension Adjustment TypeAccessory SlotsHigh VisibilityAnsi ClassificationHead Protection GraphicsNumber Of Suspension PointsFits Hat SizePrice
CONDOR 52LC93 Hard Hat, Front Brim Head Protection, ANSI Classification Type 1, Class E, Black | CR2BRV 52LC93Front BrimRatchetYesNoType 1, Class ENo Graphics46 1/2" to 8"€24.64
CONDOR 52LD03 Hard Hat, Front Brim Head Protection, ANSI Classification Type 1, Class E, Blue | CR2BRW 52LD03Front BrimRatchetYesNoType 1, Class ENo Graphics46 1/2" to 8"€24.64
CONDOR 52LC98 Hard Hat, Front Brim Head Protection, ANSI Classification Type 1, Class E, Green | CR2BRX 52LC98Front BrimRatchetYesNoType 1, Class ENo Graphics46 1/2" to 8"€23.12
CONDOR 52LC99 Hard Hat, Front Brim Head Protection, ANSI Classification Type 1, Class E, Orange | CR2BRY 52LC99Front BrimRatchetYesNoType 1, Class ENo Graphics46 1/2" to 8"€24.64
CONDOR 52LD10 Hard Hat, Full Brim Head Protection, ANSI Classification Type 1, Class E | CR2BRZ 52LD10Full BrimRatchetNoYesType 1, Class ENo Graphics46 1/2" to 8"€15.74
CONDOR 52LD07 Hard Hat, Full Brim Head Protection, ANSI Classification Type 1, Class E, Black | CR2BTA 52LD07Full BrimRatchetNoNoType 1, Class ENo Graphics46 1/2" to 8"€31.49
CONDOR 52LD14 Hard Hat, Full Brim Head Protection, ANSI Classification Type 1, Class E, Blue | CR2BTB 52LD14Full BrimRatchetNoNoType 1, Class ENo Graphics46 1/2" to 8"€31.49

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CONDOR 52LD05 Hard Hat, Front Brim Head Protection, ANSI Classification Type 1, Class E
€25.66 /unit