Flat Shipping

Flat Shipping at €24.99 + VAT

CONDOR 4VCG2 Safety Glasses Gray Antifog | AD9VFH

CONDOR 4VCG2 Safety Glasses Gray Antifog

Item: AD9VFH Model: 4VCG2
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€8.40 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSafety Glasses
Adjustable Arm LengthNo
Adjustable Nose PieceNo
ApplicationGeneral Purpose
Arm ColorGray
Arm MaterialPolycarbonate
Dielectric ProtectionNo
Frame ColorGray
Frame DesignWraparound
Frame MaterialPolycarbonate
Frame TypeFrameless
GenderUnisex
Hinge TypeBarrel Hinge
Includes Anti-fog Lens CoatingYes
Includes Anti-static Lens CoatingYes
Includes Brow LiningNo
Includes Eye Socket LiningNo
Includes Padded ArmsNo
Includes Padded Nose PieceNo
Includes Scratch-resistant Lens CoatingYes
Lens CoatingAnti Fog
Lens ColorGray
Lens MaterialPolycarbonate
Metal DetectableNo
Photochromatic LensNo
Polarized LensNo
SizeUniversal
Temple StyleSpatula
Uv Protection99.9%
X-ray DetectableNo
Ansi Dust/splash RatingNot Rated For Dust Or Splash
Arm Length4 1/2"
Arm Tip TypeSpatula
Eyewear SizeM
Foam LinedNo Foam Lining
For Small Heads DesignationH
Glasses Frame StyleWraparound with Side Protection
Glasses Lens CoatingAnti-Fog, Anti-Static, Anti-Scratch
Includes Polarized Lens CoatingNo
Maximum Operating Temperature131°F
Minimum Operating Temperature23°F
Nose Bridge MaterialPolycarbonate
SeriesCondor(TM) V
StandardsANSI Z87.1-2015
Temple-to-temple Width3 1/2"

Shipping Info:

Ship weight (kg) 0.027
Ship height (cm)6.86
Ship length (cm)33.53
Ship width (cm)15.24
HS code9004900000
Country of OriginCN

Product Details:

    • 4VCG2 is a suggested replacement of 4VCA5

Product Variants

ProductModelFrame ColorMetal DetectableArm ColorTemple StyleIncludes Scratch-resistant Lens CoatingIncludes Anti-fog Lens CoatingIncludes Padded Nose PieceIncludes Anti-static Lens CoatingPrice
CONDOR 1ETK2 Safety Glasses Clear Scratch-resistant | AA9RFX 1ETK2ClearNoClearSpatulaYesNoNoNo€2.17
CONDOR 1ETK3 Safety Glasses Clear Antifog | AA9RFY 1ETK3ClearNoClearSpatulaYesYesNoYes€2.72
CONDOR 1ETK4 Safety Glasses Amber Scratch-resistant | AA9RFZ 1ETK4AmberNoAmberSpatulaYesNoNoNo€2.17
CONDOR 1ETK5 Safety Glasses Gray Scratch-resistant | AA9RGA 1ETK5GrayNoGraySpatulaYesNoNoNo€2.17
CONDOR 1ETK6 Safety Glasses I/o Scratch-resistant | AA9RGB 1ETK6ClearNoClearSpatulaYesNoNoNo€2.72
CONDOR 1FYX6 Safety Glasses Clear Scratch-resistant | AA9VBW 1FYX6ClearNoClearSpatulaYesNoNoNo€3.06
CONDOR 1FYX7 Safety Glasses Clear Antifog | AA9VBX 1FYX7ClearNoClearSpatulaYesYesNoYes€6.38

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CONDOR 4VCG2 Safety Glasses Gray Antifog
€8.40 /unit