Flat Shipping

Flat Shipping at €24.99 + VAT

CONDOR 4TJY3 Cold Protection Gloves L Gold Yellow Pr | AD9LVM

CONDOR 4TJY3 Cold Protection Gloves L Gold Yellow Pr

Item: AD9LVM Model: 4TJY3
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€14.37 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCold Protection Gloves
Back MaterialPolyester Cotton
Closure TypeShirred
ColorBlue, Yellow
Color FamilyBlue, Yellow
CuffSafety
Cuff StyleSafety
CutGun , Gunn
Finger CoverageFull Finger
Finger StyleFull Finger
Glove Insulation MaterialThinsulate
Hand Protection StyleGlove
IncludesShirring On Back Of Hand
Includes Double PalmNo
Includes Reinforced Thumb CrotchNo
InsulatedNo
Knuckle Padding MaterialGrain Pigskin Leather
Leather Coverage StyleLeather Palm
Leather Glove StyleWork
Length10 3/4"
Liner MaterialThinsulate
LiningThinsulate
MaterialPigskin
Min. Temp.Not Rated
Pairs Per Package12
Palm ColorYellow
Palm MaterialPigskin
Sold AsPair
Stitching MaterialPolyester
Stitching TypeStandard
Thumb StyleWing
WindproofNo
Additional Hazard ProtectionNone
Glove Back ColorBlue, Yellow
Glove Back MaterialCotton, Polyester
Glove CutGunn
Glove Hand StyleLeft and Right
Glove Liner MaterialThinsulate
Glove StyleLeather
Hazard TypeCold-Insulated
Leather GradePremium
Minimum TemperatureNot Rated
Palm Material Pigskin
SeriesCondor Series
Size- AlphaL
Size- Numeric9

Shipping Info:

Ship weight (kg) 0.2025
Ship height (cm)5.08
Ship length (cm)27.31
Ship width (cm)10.16
HS code4203293020
Country of OriginCN

Product Variants

ProductModelLeather Glove StyleHand Protection StylePalm MaterialLeather Coverage StyleCuff StyleThumb StyleLiner MaterialColorPkg. Qty.Price
CONDOR 4TJY5 Cold Protection Gloves M Gold Yellow With Blue Pr | AD9LVN 4TJY5WorkGlovePigskinLeather PalmSafetyWingThinsulateBlue, Yellow2€13.72
CONDOR 4TJY4 Cold Protection Gloves Xl Gold Yellow/blue Pr | AG7BWL 4TJY4WorkGlovePigskinLeather PalmSafetyWingThinsulateBlue, Yellow2€13.72

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CONDOR 4TJY3 Cold Protection Gloves L Gold Yellow Pr
€14.37 /pack