Flat Shipping

Flat Shipping at €24.99 + VAT

CONDOR 4TJX5 Welding Gloves Welding 14in. L Pr | AD9LVF

CONDOR 4TJX5 Welding Gloves Welding 14in. L Pr

Item: AD9LVF Model: 4TJX5
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€18.94 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWelding Gloves
Ansi/isea Abrasion LevelNot Tested
ApplicationStick
Backing ColorBlue
Backing MaterialCowhide
ColorBlue
Cuff5.5"
Cuff MaterialCowhide
Cuff StyleGauntlet
Cut-resistance CoverageGunn
DesignContains Natural Oils That Keep The Glove Soft, Comfortable
Glove MaterialCowhide
Grade Of LeatherStandard
High VisibilityNo
Includes Double PalmNo
Includes Glide PatchNo
Includes Id PanelNo
Includes Padded PalmNo
Includes Pinch Point ProtectionNo
Includes Pull StrapNo
Includes Red PalmNo
InsulatedNo
Leather Glove StyleWork
Leather Palm ProcessSplit
Leather Palm TypeSplit
Length14"
Liner MaterialCotton, Foam
Oil-resistantNo
Palm MaterialCowhide
Reflective BackingNo
Rope Channel ReinforcementNo
SizeL
Stitching MaterialKevlar
Thumb StyleWing
Thumb Sweat WipeNo
Touchscreen CompatibleNo
Water ResistantNo
WaterproofNo
Additional Hazard ProtectionHeat Resistant
Brand And SeriesCondor
Cuff ColorBlue, Gray
Cuff Length5"
Glove Back ColorBlue
Glove Back MaterialCowhide
Glove Backing MaterialBlue Cowhide
Glove ConstructionCut and Sewn
Glove CutGunn, Full Back
Glove Hand StyleLeft and Right
Glove Insulation MaterialFleece
Glove Leather GradeGrade A
Glove Liner MaterialCotton, Polyester
Glove MaterialsCowhide
Glove SizeL
Glove StyleWelding
High-visibilityNo
Leather ColorBlue
Leather Glove Liner TypeCotton/Polyester Liner
Leather GradeStandard
Oil ResistantNo
Welding Glove ApplicationStick

Shipping Info:

Ship weight (kg) 0.315
Ship height (cm)5.08
Ship length (cm)35.56
Ship width (cm)10.16
HS code4203291800
Country of OriginCN

Product Variants

ProductModelSizeApplicationGlove MaterialLiner MaterialThumb StyleCuff StyleStitching MaterialGrade Of LeatherPkg. Qty.Price
CONDOR 4TJV2 Welding Gloves Welding 14in. M Pr | AD9LUN 4TJV2MStickCowhideCotton, FoamWingGauntletKevlarStandard2€22.37
CONDOR 4TJV3 Welding Gloves Welding 14in. Xl Pr | AD9LUP 4TJV3XLStickCowhideCotton, FoamWingGauntletKevlarStandard2€22.37

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CONDOR 4TJX5 Welding Gloves Welding 14in. L Pr
€18.94 /pack