Flat Shipping

Flat Shipping at €24.99 + VAT

CONDOR 4T560 Electrical Glove Protector 11 Tan/orange/black Pr | AD9JJF

CONDOR 4T560 Electrical Glove Protector 11 Tan/orange/black Pr

Item: AD9JJF Model: 4T560
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€32.22 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemElectrical Glove Protector
ColorBlack, Orange, Tan
Cuff MaterialCowhide
Cuff StyleGauntlet
Glove MaterialsGoatskin
Leather Glove StyleWork
Leather OriginImport
Length12"
MaterialCowhide Leather
Size11
Thumb StyleStraight
Brand And SeriesCondor
For Voltage ClassClass 2
Glove Hand StyleLeft and Right
Glove Length12"
Glove Size11
Leather Palm ProcessGrain
Leather Protector ColorBeige, Orange, Green
StandardsASTM F696

Shipping Info:

Ship weight (kg) 0.2475
Ship height (cm)5.08
Ship length (cm)30.48
Ship width (cm)10.16
HS code4203290800
Country of OriginIN

Product Variants

ProductModelSizeColorMaterialPkg. Qty.Price
CONDOR 4FPF5 Electrical Glove Protector 7 Tan/orange/black Pr | AD7NRD 4FPF57Black, Orange, TanCowhide Leather2€43.13
CONDOR 4FPF6 Electrical Glove Protector 8 Tan/orange/black Pr | AD7NRE 4FPF68Black, Orange, TanCowhide Leather2€43.13
CONDOR 4T495 Electrical Glove Protector 9 Tan/orange/black Pr | AD9JHM 4T4959Black, Orange, TanCowhide Leather2€43.13
CONDOR 4T559 Electrical Glove Protector 10 Tan/orange/black Pr | AD9JJE 4T55910Black, Orange, TanCowhide Leather2€40.02

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CONDOR 4T560 Electrical Glove Protector 11 Tan/orange/black Pr
€32.22 /pack