Flat Shipping

Flat Shipping at €24.99 + VAT

CONDOR 4T243 Rain Coat, Rain Coat, Xl, Yellow, Snap, Sbr, 2 Pockets, Shin Length, Knee Length | CR2DMZ

CONDOR 4T243 Rain Coat, Rain Coat, Xl, Yellow, Snap, Sbr, 2 Pockets, Shin Length, Knee Length

Item: CR2DMZ Model: 4T243
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€110.95 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPocket
Ansi ClassNot Rated
Back Stripe PatternNone
Closure TypeSnaps
ColorYellow
Cuff StyleOpen
FeaturesChemical Resistant
Garment TypeRain Coat
GenderUnisex
High VisibilityNo
Hood StyleNone
Includes HoodNo
Includes LiningNo
Includes Removable LinerNo
Insulated For Cold ConditionsNo
Length47"
Length TypeKnee
MaterialSBR
Maximum Chest Size54"
Number Of Inside Pockets0
Number Of Outside Pockets2
ResistsKeytones, Organic Esters
Seam StyleCemented, Vulcanized
SizeXL
StyleRain Coat
Sub-brandVultex
Thickness0.46 mm
ClosureSnap

Shipping Info:

Ship weight (kg) 1.4625
Ship height (cm)2.54
Ship length (cm)119.38
Ship width (cm)2.54

Product Variants

ProductModelColorHood StyleSizeMaterialMaximum Chest SizeNumber Of Outside PocketsIncludes LiningStylePrice
CONDOR 1FBB3 Rain Coat With Detachable Hood, Rain Coat, 3Xl, Yellow, Snap, Snap-On Hood, Pvc | CR2DML 1FBB3YellowSnap On3XLPVC58"2NoRain Coat€22.55
CONDOR 1FBB4 Rain Coat With Detachable Hood, Rain Coat, 4Xl, Yellow, Snap, Snap-On Hood, Pvc | CR2DMM 1FBB4YellowSnap On4XLPVC59"2NoRain Coat€22.55
CONDOR 5AZ31 Rain Coat With Detachable Hood, Rain Coat, L, Yellow, Snap, Snap-On Hood, Pvc | CR2DMN 5AZ31YellowSnap OnLPVC52"2NoRain Coat€22.55
CONDOR 3AK92 Rain Coat With Detachable Hood, Rain Coat, M, Yellow, Snap, Snap-On Hood, Pvc | CR2DMP 3AK92YellowSnap OnMPVC48"2NoRain Coat€22.55
CONDOR 6AP02 Rain Coat With Detachable Hood, Rain Coat, S, Yellow, Snap, Snap-On Hood, Pvc | CR2DMQ 6AP02YellowSnap OnSPVC44 1/2"2NoRain Coat€22.55
CONDOR 5AD49 Rain Coat With Detachable Hood, Rain Coat, Xl, Yellow, Snap, Snap-On Hood, Pvc | CR2DMR 5AD49YellowSnap OnXLPVC55"2NoRain Coat€22.55
CONDOR 5T263 Rain Coat, Rain Coat, 2Xl, Yellow, Snap, Sbr, 2 Pockets, Shin Length, Knee Length | CR2DMT 5T263YellowNone2XLSBR58"2NoRain Coat€100.98

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CONDOR 4T243 Rain Coat, Rain Coat, Xl, Yellow, Snap, Sbr, 2 Pockets, Shin Length, Knee Length
€110.95 /unit