Flat Shipping

Flat Shipping at €24.99 + VAT

CONDOR 4PCJ8 Rain Jacket With Detachable Hood, Rain Jacket, S, Yellow, Snap, Snap-On Hood | CR2DNK

CONDOR 4PCJ8 Rain Jacket With Detachable Hood, S, Yellow, Snap-On Hood

Item: CR2DNK Model: 4PCJ8
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€57.54 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHood
Ansi ClassNot Rated
Back Stripe PatternNone
Closure TypeSnaps
ColorYellow
Cuff StyleElastic
Garment TypeRain Jacket
GenderUnisex
High VisibilityNo
Hood StyleSnap On
Includes HoodYes
Includes LiningYes
Includes Removable LinerNo
Insulated For Cold ConditionsNo
Length29"
Length TypeHIP
Lining MaterialNylon
MaterialNylon, Polyurethane
Maximum Chest Size46"
Number Of Inside Pockets0
Number Of Outside Pockets0
Seam StyleHeat Welded
SizeS
StyleRain Jacket
Thickness0.25 mm
ClosureSnap

Shipping Info:

Ship weight (kg) 0.477
Ship height (cm)2.54
Ship length (cm)73.66
Ship width (cm)2.54
Country of OriginCN

Product Variants

ProductModelColorHood StyleSizeMaterialMaximum Chest SizeNumber Of Outside PocketsIncludes LiningStylePrice
CONDOR 1FBB3 Rain Coat With Detachable Hood, Rain Coat, 3Xl, Yellow, Snap, Snap-On Hood, Pvc | CR2DML 1FBB3YellowSnap On3XLPVC58"2NoRain Coat€22.55
CONDOR 1FBB4 Rain Coat With Detachable Hood, Rain Coat, 4Xl, Yellow, Snap, Snap-On Hood, Pvc | CR2DMM 1FBB4YellowSnap On4XLPVC59"2NoRain Coat€22.55
CONDOR 5AZ31 Rain Coat With Detachable Hood, Rain Coat, L, Yellow, Snap, Snap-On Hood, Pvc | CR2DMN 5AZ31YellowSnap OnLPVC52"2NoRain Coat€22.55
CONDOR 3AK92 Rain Coat With Detachable Hood, Rain Coat, M, Yellow, Snap, Snap-On Hood, Pvc | CR2DMP 3AK92YellowSnap OnMPVC48"2NoRain Coat€22.55
CONDOR 6AP02 Rain Coat With Detachable Hood, Rain Coat, S, Yellow, Snap, Snap-On Hood, Pvc | CR2DMQ 6AP02YellowSnap OnSPVC44 1/2"2NoRain Coat€22.55
CONDOR 5AD49 Rain Coat With Detachable Hood, Rain Coat, Xl, Yellow, Snap, Snap-On Hood, Pvc | CR2DMR 5AD49YellowSnap OnXLPVC55"2NoRain Coat€22.55
CONDOR 5T263 Rain Coat, Rain Coat, 2Xl, Yellow, Snap, Sbr, 2 Pockets, Shin Length, Knee Length | CR2DMT 5T263YellowNone2XLSBR58"2NoRain Coat€100.98

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CONDOR 4PCJ8 Rain Jacket With Detachable Hood, S, Yellow, Snap-On Hood
€57.54 /unit