Flat Shipping

Flat Shipping at €24.99 + VAT

CONDOR 4NHD2 Left Hand Only Welding Glove 14in. Xl | AD8XQU

CONDOR 4NHD2 Left Hand Only Welding Glove 14in. Xl

Item: AD8XQU Model: 4NHD2
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€4.34 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLeft Hand Only Welding Glove
Backing MaterialCowhide
ColorGray
Cut-resistance CoverageGunn
DesignContains Natural Oils That Keep The Glove Soft, Comfortable
Leather Palm TypeSplit
Length14"
Liner MaterialCotton Fleece
SizeXL
Stitching MaterialPolyester
UseGrinding, Welding
Cuff MaterialCowhide
Glove Back MaterialCowhide
Glove Backing MaterialCowhide
Glove CutGunn
Glove Hand StyleLeft
Glove Leather GradeB, C
Glove SizeXL
Thumb StyleWing
Welding Glove ApplicationStick

Shipping Info:

Ship weight (kg) 0.1971
Ship height (cm)5.08
Ship length (cm)35.56
Ship width (cm)10.16
HS code4203291800
Country of OriginIN

Product Variants

ProductModelLiner MaterialSizeStitching MaterialBacking MaterialLeather Palm TypeUseCut-resistance CoveragePrice
CONDOR 4NHC9 Left Hand Only Welding Glove 14in. M | AD8XQR 4NHC9Cotton FleeceMPolyesterCowhideSplitGrinding, WeldingGunn€5.42
CONDOR 4NHD1 Left Hand Only Welding Glove 14in. L | AD8XQT 4NHD1Cotton FleeceLPolyesterCowhideSplitGrinding, WeldingGunn€5.42
CONDOR 4NHD3 Left Hand Only Welding Glove 14in. M | AD8XQV 4NHD3CottonMKevlarCowhideSplitGrinding, WeldingGunn€7.91
CONDOR 4NHD4 Left Hand Only Welding Glove 14in. L | AD8XQW 4NHD4CottonLKevlarCowhideSplitGrinding, WeldingGunn€7.91
CONDOR 4NHD5 Left Hand Only Welding Glove 14in. Xl | AD8XQX 4NHD5CottonXLKevlarCowhideSplitGrinding, WeldingGunn€7.91

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CONDOR 4NHD2 Left Hand Only Welding Glove 14in. Xl
€4.34 /unit