Flat Shipping

Flat Shipping at €24.99 + VAT

CONDOR 4NHC8 Leather Gloves Split/double Palm M Pr | AD8XQQ

CONDOR 4NHC8 Leather Gloves Split/double Palm M Pr

Item: AD8XQQ Model: 4NHC8
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€14.89 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLeather Palm Gloves
ApplicationConstruction, Farming, Foundry, Mining, Rebar, Rope Handling
Back ColorWhite
Back MaterialCotton
ColorGray
Color FamilyWhite
CuffSafety
CutGun , Gunn
Cut-resistance CoverageNot Tested
DirectionLeft Hand, Right Hand
FeaturesDouble Palm
Finger CoverageFull Finger
Glove Length StyleStandard
Glove MaterialsCowhide
GradeA
Hand Protection StyleGlove
IncludesHeavy Weight Side Split Leather Palm, Wing Thumb, Fully Wrapped Index Finger, Fingertips, Knuckle Strap, Cotton Back
Includes Double PalmDouble Palm
Includes Reinforced Thumb CrotchNo
InsulatedNo
Leather Coverage StyleLeather Palm
Leather Glove StyleWork
Leather Palm MaterialCowhide
Leather Palm ProcessDouble Chrome Tanned
Leather Palm TypeDouble Palm, Split
Liner MaterialFleece
Liner StyleLined
Oil-resistantNo
Pairs Per Package12
Palm ColorWhite
Reflective BackingNo
SizeM
Size- AlphaM
Size- Numeric8
Sold AsPair
Stitching MaterialAramid
Stitching TypeHigh Strength
Thumb StyleWing
Additional Hazard ProtectionNone
Cuff StyleSafety
Double PalmYes
Glove Back ColorWhite
Glove Back MaterialCotton
Glove CutGunn
Glove FeaturesDouble Palm
Glove Hand StyleLeft and Right
Glove Liner MaterialCotton, Polyester
Glove Palm MaterialCowhide
Glove StyleLeather
Hazard TypeGeneral Purpose
Leather GradePremium
Oil ResistantNo
SeriesCondor Series

Shipping Info:

Ship weight (kg) 0.2295
Ship height (cm)5.08
Ship length (cm)15.24
Ship width (cm)10.16
HS code4203291800
Country of OriginCN

Product Variants

ProductModelSizeCutLeather Glove StyleHand Protection StyleFinger CoverageLeather Coverage StyleThumb StyleFeaturesPkg. Qty.Price
CONDOR 4JF93 Leather Gloves Split/double Palm L Pr | AD8DVF 4JF93LGunWorkGloveFull FingerLeather PalmWingDouble Palm2€9.59
CONDOR 5AJ45 Leather Gloves Split/double Palm S Pr | AE3BAU 5AJ45SGunWorkGloveFull FingerLeather PalmWingDouble Palm2€9.59
CONDOR 5AJ46 Leather Gloves Split/double Palm Xl Pr | AE3BAV 5AJ46XLGunWorkGloveFull FingerLeather PalmWingDouble Palm2€9.59

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CONDOR 4NHC8 Leather Gloves Split/double Palm M Pr
€14.89 /unit