Flat Shipping

Flat Shipping at €24.99 + VAT

CONDOR 4JF62 Heavyweight Knit Glove Poly/cotton Pr | AD8DUY

CONDOR 4JF62 Heavyweight Knit Glove Poly/cotton Pr

Item: AD8DUY Model: 4JF62
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€0.78 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReversible Standard Weight Knit Gloves
Ansi/isea Abrasion LevelNot Rated
CoatingUncoated
Coating CoverageUncoated
Coating TypeUncoated
ColorBeige , Natural
ConstructionSeamless Knit
Cuff StyleKnit
Double-dippedNo
Finger CoverageFull Finger
Finger StyleFull Finger
Gauge7 ga.
Glove StyleKnit
Hand Protection StyleGlove
Hem StyleFinished
Includes Reinforced Thumb CrotchNo
Knit MaterialCotton
Knit Material ColorBeige
Latex-freeNo
Lint-freeNo
Min. Temp.Not Rated
Pairs Per Package12
Palm Coating MaterialUncoated
Palm TypeLeather Palm
Silicone-freeNo
Size9 , L
Sold AsPair
Thumb StyleWing
Touchscreen CompatibleNo
Additional Hazard ProtectionNone
Ansi/isea Cut LevelNot Rated
Fda CompliantNo
Glove Coating MaterialUncoated
Glove ConstructionSeamless Knit
Glove Hand StyleAmbidextrous
Hazard TypeGeneral Purpose
SeriesD1441 Series
Size- AlphaL
Size- Numeric9
Thickness7 ga.

Shipping Info:

Ship weight (kg) 0.0486
Ship height (cm)5.08
Ship length (cm)15.24
Ship width (cm)10.16
HS code6116928800
Country of OriginIN

Product Variants

ProductModelSizeColorFinger CoverageCoating TypeCoating CoverageAnsi/isea Abrasion LevelKnit MaterialConstructionPkg. Qty.Price
CONDOR 2UTZ5 Knit Glove Poly/cotton Women 2UTZ5XLBeigeFull FingerUncoatedUncoatedNot RatedCottonSeamless Knit2€0.75
CONDOR 4JF63 Knit Glove Poly/cotton Women 4JF63SBeigeFull FingerUncoatedUncoatedNot RatedCottonSeamless Knit2€0.75
CONDOR 5AJ51 Knit Glove Poly/cotton Women 5AJ516BeigeFull FingerUncoatedUncoatedNot RatedCottonSeamless Knit2€0.75

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CONDOR 4JF62 Heavyweight Knit Glove Poly/cotton Pr
€0.78 /pack