Flat Shipping

Flat Shipping at €24.99 + VAT

CONDOR 4JF38 Cut Resistant Gloves Gray/yellow L Pr | AD8DUX

CONDOR 4JF38 Cut Resistant Gloves Gray/yellow L Pr

Item: AD8DUX Model: 4JF38
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€20.74 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCut Resistant Gloves
Abrasion ResistantYes
Ansi/isea Abrasion Level5
Ansi/isea Cut Level3
Ansi/isea Puncture Level3
CoatingLeather
Coating CoveragePalm
Coating MaterialLeather
ColorGray, Yellow
CuffKnit
CutClute
Cut ResistantYes
Finger MaterialLeather
Finger StyleFull Finger
Length10 1/4"
Liner MaterialKevlar
Palm MaterialLeather
Puncture ResistantYes
SizeL
Suggested Use EnvironmentDry
Thumb StyleStraight
Additional Hazard ProtectionNone
Cuff ColorYellow
Cuff StyleKnit
En 388 Rating3X42C
Fda CompliantNo
Glove Back ColorYellow
Glove ConstructionSeamless Knit
Glove Hand StyleLeft and Right
Glove Length10 1/2"
Glove StyleLeather
Hazard TypeCut-Resistant
Includes Reinforced Thumb CrotchNo
Leather Glove StyleLeather Palm Knit
Leather GradeStandard
Size- AlphaL
Size- Numeric9
StandardsANSI/ISEA 105-2005

Shipping Info:

Ship weight (kg) 0.1125
Ship height (cm)5.08
Ship length (cm)15.24
Ship width (cm)10.16
HS code4203291800
Country of OriginCN

Product Variants

ProductModelSizeAnsi/isea Cut LevelPalm MaterialCoating CoverageAnsi/isea Abrasion LevelColorThumb StyleCoatingPkg. Qty.Price
CONDOR 4JF37 Cut Resistant Gloves Gray/yellow S Pr | AD8DUW 4JF37S3LeatherPalm5Gray, YellowStraightLeather2€21.72
CONDOR 5MPP8 Cut Resistant Gloves Gray/yellow Xl Pr | AE4TJM 5MPP8XL3LeatherPalm5Gray, YellowStraightLeather2€23.47

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CONDOR 4JF38 Cut Resistant Gloves Gray/yellow L Pr
€20.74 /pack