Flat Shipping

Flat Shipping at €24.99 + VAT

CONDOR 4GE66 Rain Jacket With Detachable Hood, U, 2Xl, Green, Snap, 2 Pockets, Jacket Jacket, Polyester | CR2BUA

CONDOR 4GE66 Rain Jacket With Detachable Hood 2Xl, Green, Snap, 2 Pockets, Polyester

Item: CR2BUA Model: 4GE66
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€85.45 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHood
Additional ProtectionRain Protection
Back Stripe PatternU
Closure TypeSnaps
ColorGreen
Cuff StyleSnaps
FeaturesNone
Garment SizingRegular
Garment TypeRain Jacket
GenderUnisex
High VisibilityYes
Hood StyleSnap On
Includes HoodYes
Includes LiningYes
Includes Removable LinerNo
Insulated For Cold ConditionsNo
Jacket StyleJacket
Length32"
Length TypeHIP
Lining MaterialPolyester
Maximum Chest Size60"
Number Of Inside Pockets0
Number Of Outside Pockets2
ResistsAcids, Alcohols, Alkalis, Salts, Soil
Seam StyleHeat Welded
Shell MaterialPolyester
Size2XL
Thickness0.3 mm
ClosureSnap
High-visibilityYes
StandardsANSI/ISEA 107-2015

Shipping Info:

Ship weight (kg) 1.35
Ship height (cm)2.54
Ship length (cm)81.28
Ship width (cm)2.54
Country of OriginCN

Product Variants

ProductModelColorHood StyleSizeMaximum Chest SizeShell MaterialHigh VisibilityLining MaterialGarment TypePrice
CONDOR 4GE76 Rain Jacket With Detachable Hood, U, 2Xl, Green, Snap, 2 Pockets, Jacket Jacket, Polyester | CR2BTZ 4GE76GreenSnap On2XL62"PolyesterYesNylonRain Coat€87.71
CONDOR 4GE77 Rain Jacket With Detachable Hood, U, 3Xl, Green, Snap, 2 Pockets, Jacket Jacket, Polyester | CR2BUB 4GE77GreenSnap On3XL66"PolyesterYesNylonRain Coat€87.71
CONDOR 4GE67 Rain Jacket With Detachable Hood, U, 3Xl, Green, Snap, 2 Pockets, Jacket Jacket, Polyester | CR2BUC 4GE67GreenSnap On3XL64"PolyesterYesNylonRain Jacket€69.04
CONDOR 1FBA9 Rain Jacket With Detachable Hood, U, 4Xl, Green, Snap, 2 Pockets, Jacket Jacket, Polyester | CR2BUD 1FBA9GreenSnap On4XL70"PolyesterYesNylonRain Coat€87.71
CONDOR 1FBA5 Rain Jacket With Detachable Hood, U, 4Xl, Green, Snap, 2 Pockets, Jacket Jacket, Polyester | CR2BUE 1FBA5GreenSnap On4XL68"PolyesterYesNylonRain Jacket€69.04
CONDOR 4GE74 Rain Jacket With Detachable Hood, U, L, Green, Snap, 2 Pockets, Jacket Jacket, Polyester | CR2BUF 4GE74GreenSnap OnL54"PolyesterYesPolyesterRain Coat€87.71
CONDOR 4GE64 Rain Jacket With Detachable Hood, U, L, Green, Snap, 2 Pockets, Jacket Jacket, Polyester | CR2BUG 4GE64GreenSnap OnL52"PolyesterYesPolyesterRain Jacket€69.04

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CONDOR 4GE66 Rain Jacket With Detachable Hood 2Xl, Green, Snap, 2 Pockets, Polyester
€85.45 /unit