CONDOR 491M61 Fla mmables Safety Cabinet, Countertop, 2 gal, 17 1/2 Inch x 18 1/4 Inch x 18 1/2 Inch | CR2BHU

CONDOR 491M61 Flammables Safety Cabinet, Countertop, 2 gal, 17 1/2 Inch x 18 1/4 Inch x 18 1/2 Inch Size

Item: CR2BHU Model: 491M61
In Stock

Get it by Tuesday, Jun 17

€661.30 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSafety Cabinet
Cabinet FormatCountertop
Cabinet TypeCountertop
ColorYellow
Door Closure TypeSelf Closing
Door Handle TypeRecessed Pull Handle
Door Opening Height11 1/2"
Door Opening Width14"
Door TypeHinged
Drum Capacity0
En Fire RatingNon-Combustible
Exterior Depth18 1/4"
Exterior Height18 1/2"
Exterior Width17 1/2"
FeaturesBunged Air Vents On Each Side Of The Cabinet Allows For Ventilation, Elimination Of An Electrostatic Discharge, Fully Assembled, Reducing The Risk Of Fire
FinishPowder Coat
Includes(4) Level Adjusting Feet, Hazardous Warning Label
Includes Leveling FeetYes
Includes RollersNo
Indoor/outdoorIndoor
Leveling FeetYes
MaterialSteel
Nfpa 400No
Number Of Doors1
Number Of Shelves1
Rated For Flammable StorageYes
Safety Cabinet TypeBench Top
Safety Storage ApplicationFlammable Cabinet
Safety Storage TypeCabinet
Storage Capacity2 gal.
Storage Chemical TypeFlammable Cabinet
Storage Container TypeSmall Containers
Wall ConstructionAll Welded 16 Gauge Double Wall Steel Construction
Compatible Shelf Model NumberFS-SH-1413
Fm ClassClass 6050
Nfpa 30Yes
Osha Standard1910.106
StandardsFM APPROVED

Shipping Info:

Ship weight (kg) 35.1
Ship height (cm)46.99
Ship length (cm)46.36
Ship width (cm)44.45
Country of OriginMX

Product Variants

ProductModelCabinet TypeStorage CapacityDrum CapacityExterior WidthExterior DepthExterior HeightDoor Closure TypeColorPrice
CONDOR 1120M-50-CONDOR Fla mmables Safety Cabinet, 120 gal, 0 Drum Capacity, 59 Inch x 34 Inch x 65 Inch | CR2BGV 1120M-50-CONDORStandard120 gal.-59"34"65"Manual CloseYellow€3,024.71
CONDOR 42X497 Fla mmables Safety Cabinet, 22 gal, 35 Inch x 22 Inch x 35 Inch, Yellow, Manual Close | CR2BGW 42X497Standard22 gal.-35"22"35"ManualYellow€798.99
CONDOR 491M69 Fla mmables Safety Cabinet, 24 gal, 43 Inch x 12 Inch x 44 Inch, Yellow, Self-Closing | CR2BGX 491M69Standard24 gal.-43"12"44"Self ClosingYellow€1,356.86
CONDOR 491M89 Fla mmables Safety Cabinet, 30 gal, 0 Drum Capacity, 43 Inch x 18 Inch x 45 1/2 Inch | CR2BGY 491M89Standard30 gal.-43"18"45 1/2"ManualRed€1,341.43
CONDOR 491M94 Fla mmables Safety Cabinet, 30 gal, 43 Inch x 18 Inch x 45 1/2 Inch, Red, Self-Closing | CR2BGZ 491M94Standard30 gal.-43"18"45 1/2"Self ClosingRed€1,449.17
CONDOR 491M71 Fla mmables Safety Cabinet, 45 gal, 0 Drum Capacity, 43 Inch x 18 Inch x 66 1/2 Inch | CR2BHA 491M71Standard45 gal.-43"18"66 1/2"ManualYellow€1,646.79
CONDOR 491M97 Fla mmables Safety Cabinet, 45 gal, 43 Inch x 18 Inch x 66 1/2 Inch, Red, Manual Close | CR2BHB 491M97Standard45 gal.-43"18"66 1/2"ManualRed€1,779.47

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CONDOR 491M61 Flammables Safety Cabinet, Countertop, 2 gal, 17 1/2 Inch x 18 1/4 Inch x 18 1/2 Inch Size
€661.30 /unit