Flat Shipping

Flat Shipping at €24.99 + VAT

CONDOR 48WU05 Leather Gloves, Size M, Cowhideemium, Glove, Full Finger, Shirred Slip-On Cuff | CR2CWR

CONDOR 48WU05 Leather Gloves, Size M, Cowhideemium, Glove, Full Finger, Shirred Slip-On Cuff

Item: CR2CWR Model: 48WU05
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€35.93 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLeather Gloves
Back ColorYellow
Back MaterialDeerskin
Cuff StyleShirred Slip On
CutGunn
Double PalmNo
Finger CoverageFull Finger
Glove Hand StyleLeft And Right Hand
GradePremium
Hand Protection StyleGlove
Hazard TypeGeneral Purpose
Includes Reinforced Thumb CrotchNo
Leather Coverage StyleFull Leather
Leather Glove StyleDrivers
Liner MaterialCotton, Polyester
MaterialDeerskin
Mfr. SeriesCondor Series
Oil-resistantNo
Pairs Per Package12
Palm ColorYellow
Palm MaterialCowhide
Reflective BackingNo
Size8 , M
Stitching MaterialPolyester
StyleLeather
Thumb StyleStraight
Additional Hazard ProtectionNone
Glove Back ColorYellow
Glove Back MaterialDeerskin
Glove CutGunn
Glove Liner MaterialCotton, Polyester
Glove Palm MaterialDeerskin
Glove StyleLeather
Leather GradePremium
Oil ResistantNo
SeriesCondor Series
Size- AlphaM
Size- Numeric8
Sold AsPair

Shipping Info:

Ship weight (kg) 0.09
Ship height (cm)5.08
Ship length (cm)15.24
Ship width (cm)10.16
Country of OriginCN

Product Variants

ProductModelThumb StyleSizeLeather Glove StyleCuff StyleLeather Coverage StyleFeaturesStitching MaterialBack MaterialPkg. Qty.Price
CONDOR 60NM50 Leather Drivers Gloves, Size 2XL, Goatskin, Std, Glove, Full Finger, Keystone Thumb | CR2CVK 60NM50Keystone2XLDriversShirred Slip On--PolyesterGoat Leather2€5.94
CONDOR 60NM48 Leather Drivers Gloves, Size L, Goatskin, Std, Glove, Full Finger, Keystone Thumb, 1 Pair | CR2CVL 60NM48KeystoneLDriversShirred Slip On--PolyesterGoat Leather2€5.51
CONDOR 60NM46 Leather Drivers Gloves, Size S, Goatskin, Std, Glove, Full Finger, Keystone Thumb, 1 Pair | CR2CVM 60NM46KeystoneSDriversShirred Slip On--PolyesterGoat Leather2€5.97
CONDOR 60NM49 Leather Drivers Gloves, Size XL, Goatskin, Std, Glove, Full Finger, Keystone Thumb, 1 Pair | CR2CVN 60NM49KeystoneXLDriversShirred Slip On--PolyesterGoat Leather2€5.91
CONDOR 786EN3 Leather Gloves, Size 2XL, Cowhide, Premium, Glove, Full Finger, Safety Cuff, 1 Pair | CR2CVP 786EN3Wing2XLWorkSafetyLeather Palm-PolyesterCotton2€5.48
CONDOR 48WT92 Leather Gloves, Size 2XL, Cowhide, Premium, Glove, Full Finger, Safety Cuff, 1 Pair | CR2CVQ 48WT92Wing2XLWorkSafetyFull LeatherHigh VisibilityPolyesterCowhide2€9.34
CONDOR 48WT97 Leather Gloves, Size 2XL, Cowhide, Premium, Glove, Full Finger, Shirred Slip-On Cuff | CR2CVR 48WT97Wing2XLDriversShirred Slip OnFull Leather-KevlarGoat Leather2€24.46

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CONDOR 48WU05 Leather Gloves, Size M, Cowhideemium, Glove, Full Finger, Shirred Slip-On Cuff
€35.93 /pack