Flat Shipping

Flat Shipping at €24.99 + VAT

CONDOR 48UR61 Knit Gloves, Size L, Uncoated, 48UR61, 1 Pair | CR2CRV

CONDOR 48UR61 Knit Gloves, Size L, Uncoated, 48UR61, 1 Pair

Item: CR2CRV Model: 48UR61
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€3.65 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemKnit Gloves
Ansi/isea Abrasion LevelNot Rated
ApplicationGeneral Work
CoatingUncoated
Coating CoverageUncoated
ColorGreen
Finger StyleFull Finger
Glove StyleChore
LiningUnlined
Palm Coating MaterialUncoated
Silicone-freeNo
SizeL
Thumb StyleWing
Glove Coating MaterialUncoated

Shipping Info:

Ship weight (kg) 0.099
Ship height (cm)5.08
Ship length (cm)24.77
Ship width (cm)10.16
Country of OriginBD

Product Variants

ProductModelSizeCuff StyleConstructionCoating CoverageCoating TextureFinger CoverageLatex-freeAnsi/isea Abrasion LevelPkg. Qty.Price
CONDOR 56HR47 Canvas Glove, White, L, PR | CR2CJQ 56HR47--------2€1.85
CONDOR 48UR56 Coated Glove, 2XL, Latex, 1 Pair | CR2CJR 48UR562XLKnitSeamless KnitPalmRoughFull FingerNo32€3.85
CONDOR 48UP50 Coated Glove, 2XL, Latex, Knit Cuff, 1 Pair | CR2CJU 48UP502XLKnitSeamless KnitPalmRoughFull FingerNo22€5.38
CONDOR 484T57 Coated Glove, 2XL, Latex, Knit Cuff, 1 Pair | CR2CJV 484T572XLKnitSeamless KnitPalmRoughFull FingerNo32€3.63
CONDOR 792VC4 Coated Glove, 2XL, Latex, Knit Cuff, 1 Pair | CR2CJW 792VC42XLKnitSeamless KnitPalmRoughFull FingerNo-2€3.87
CONDOR 786ER3 Coated Glove, 2XL, Latex, Nylon, 1 Pair | CR2CJX 786ER32XLKnitSeamless KnitPalmRough-No-2€5.17
CONDOR 48UN89 Coated Glove, 2XL, Nitrile, Knit Cuff, 1 Pair | CR2CJY 48UN892XLKnitSeamless KnitPalmSmooth-No32€2.64

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CONDOR 48UR61 Knit Gloves, Size L, Uncoated, 48UR61, 1 Pair
€3.65 /pack