Flat Shipping

Flat Shipping at €24.99 + VAT

CONDOR 48UR54 Coated Glove, L, Latex, 1 Pair | CR2CUL

CONDOR 48UR54 Coated Glove, L, Latex, 1 Pair

Item: CR2CUL Model: 48UR54
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€5.05 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGlove
Ansi/isea Abrasion Level3
Ansi/isea Cut Level1
Ansi/isea Cut Load377
Ansi/isea Puncture Level0
ApplicationConstruction Work, Industrial Assembling
Base Coating MaterialFoam Nitrile
CoatingLatex
Coating CoveragePalm
Coating TextureRough
Coating TypeDipped
ColorGray
ConstructionSeamless Knit
Cuff ColorGray
Cuff StyleKnit , Knit Wrist
Double-dippedNo
En 388 Rating3142X
Fda CompliantNo
Finger CoverageFull Finger
Glove Coating ColorBlue
Glove Coating MaterialLatex
Glove ConstructionSeamless Knit
Glove Hand StyleLeft And Right Hand
Glove Length10"
Glove Length StyleStandard
Glove StyleKnit
Hand Protection StyleGlove
Hazard TypeGeneral Purpose
Hem StyleFinished
Includes Finger FourchettesNo
Includes Reinforced Thumb CrotchNo
InsulatedNo
Knit Material ColorGray
Latex-freeNo
Lint-freeNo
Min. Temp.Not Rated
Palm Coating MaterialLatex
Palm TypeCoated
ReversibleNo
Silicone-freeNo
Size9 , L
Suggested Use EnvironmentDry
Thickness10 ga.
Thumb StyleNatural
Touchscreen CompatibleNo
Additional Hazard ProtectionNone
Glove Coating CoveragePalm
Size- AlphaL
Size- Numeric9
Sold AsPair
StandardsANSI/ISEA 105, EN388

Shipping Info:

Ship weight (kg) 0.1026
Ship height (cm)5.08
Ship length (cm)15.24
Ship width (cm)10.16

Product Variants

ProductModelSizeCuff StyleConstructionCoating CoverageCoating TextureFinger CoverageLatex-freeAnsi/isea Abrasion LevelPkg. Qty.Price
CONDOR 56HR47 Canvas Glove, White, L, PR | CR2CJQ 56HR47--------2€1.85
CONDOR 48UR56 Coated Glove, 2XL, Latex, 1 Pair | CR2CJR 48UR562XLKnitSeamless KnitPalmRoughFull FingerNo32€3.85
CONDOR 48UP50 Coated Glove, 2XL, Latex, Knit Cuff, 1 Pair | CR2CJU 48UP502XLKnitSeamless KnitPalmRoughFull FingerNo22€5.38
CONDOR 484T57 Coated Glove, 2XL, Latex, Knit Cuff, 1 Pair | CR2CJV 484T572XLKnitSeamless KnitPalmRoughFull FingerNo32€3.63
CONDOR 792VC4 Coated Glove, 2XL, Latex, Knit Cuff, 1 Pair | CR2CJW 792VC42XLKnitSeamless KnitPalmRoughFull FingerNo-2€3.87
CONDOR 786ER3 Coated Glove, 2XL, Latex, Nylon, 1 Pair | CR2CJX 786ER32XLKnitSeamless KnitPalmRough-No-2€5.17
CONDOR 48UN89 Coated Glove, 2XL, Nitrile, Knit Cuff, 1 Pair | CR2CJY 48UN892XLKnitSeamless KnitPalmSmooth-No32€2.64

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CONDOR 48UR54 Coated Glove, L, Latex, 1 Pair
€5.05 /pack