Flat Shipping

Flat Shipping at €24.99 + VAT

CONDOR 48UP34 Chemical Resistant Glove, 29 mil Thick, 13 Inch Length, Diamond, 10 Size, Orange, 1 Pair | CR2BLW

CONDOR 48UP34 Chemical Resistant Glove, 29 mil Thick, 13 Inch Length, Diamond, 10 Size, Orange, 1 Pair

Item: CR2BLW Model: 48UP34
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€2.52 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemChemical Resistant Glove
ApplicationChemical Processing
ColorOrange
Cuff StyleStraight
Glove Texture LocationPalm, Fingers
Length13"
Liner MaterialFlock
Supported/unsupportedUnsupported
TextureDiamond
Thickness29 mil.
Brand And SeriesCondor
Glove Length13"
Glove Size10
Glove TextureDiamond
Glove Thickness29 mil.
StandardsCOMPLIES WITH FDA 21 CFR 177.2600 FOR FOOD CONTACT, ANSI
Supported / UnsupportedUnsupported

Shipping Info:

Ship weight (kg) 0.1575
Ship height (cm)5.08
Ship length (cm)15.24
Ship width (cm)10.16
Country of OriginIN

Product Variants

ProductModelSupported/unsupportedThicknessColorTextureGlove MaterialLiner MaterialAnsi/isea Abrasion LevelCoating FinishPkg. Qty.Price
CONDOR 56HP56 Chemical Resistant Glove, 11 mil, Sz 9, PR | CR2BKK 56HP56--------2€3.90
CONDOR 56HP61 Chemical Resistant Glove, 12 Inch L, Sz L, PR | CR2BKL 56HP61--------2€4.55
CONDOR 48UN79 Chemical Resistant Glove, 13 3/4 Inch Length, Grain, 2XL Size, Black, Condor, 1 Pair | CR2BKM 48UN79SupportedNot AvailableBlackGrainPVCCotton JerseyNot TestedGrain2€5.46
CONDOR 48UP07 Chemical Resistant Glove, 13 mil Thick, 12 Inch Length, 8 Size, Beige, Condor, 1 Pair | CR2BKT 48UP07Unsupported13 mil.Beige-----2€1.45
CONDOR 53CJ92 Chemical Resistant Glove, 15 mil Thick, 13 Inch Length, Grain, 11 Size, Green, 1 Pair | CR2BKW 53CJ92Unsupported15 mil.GreenGrain--4-2€1.67
CONDOR 53CJ88 Chemical Resistant Glove, 15 mil Thick, 13 Inch Length, Grain, 7 Size, Green, 1 Pair | CR2BKX 53CJ88Unsupported15 mil.GreenGrain--4-2€1.83
CONDOR 53CJ89 Chemical Resistant Glove, 15 mil Thick, 13 Inch Length, Grain, 8 Size, Green, 1 Pair | CR2BKY 53CJ89Unsupported15 mil.GreenGrain--4-2€1.67

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CONDOR 48UP34 Chemical Resistant Glove, 29 mil Thick, 13 Inch Length, Diamond, 10 Size, Orange, 1 Pair
€2.52 /pack