Flat Shipping

Flat Shipping at €24.99 + VAT

CONDOR 48FZ09 Drain Cover Seal, 36 Inch L X 36 Inch W, 30 Inch L X 30 Inch W For | CR2BFW

CONDOR 48FZ09 Drain Cover Seal, 36 Inch Length X 36 Inch Width, 30 Inch Length X 30 Inch Width

Item: CR2BFW Model: 48FZ09
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€404.72 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSeal
ColorYellow
For Max Drain Length30"
For Max Drain Width30"
Length36"
MaterialPolyurethane
ReusableYes
Seal TypePositive Seal
ShapeSquare
Thickness1/4"
Width36"
Dimensions36" x 36"
For Max Drain Size30" L x 30" W

Shipping Info:

Ship weight (kg) 5.715
Ship height (cm)0.64
Ship length (cm)91.44
Ship width (cm)91.44
Country of OriginUS

Product Variants

ProductModelShapeThicknessFor Max Drain LengthFor Max Drain WidthDiameterFor Max. Drain Dia.MaterialColorPrice
CONDOR 48FZ15 Drain Cover Seal, 12 Inch Dia, 6 Inch Dia For | CR2BFM 48FZ15Circle3/8"--12"6"PolyurethaneYellow€116.04
CONDOR 48FZ07 Drain Cover Seal, 18 Inch L X 18 Inch W, 12 Inch L X 12 Inch W For | CR2BFN 48FZ07Square1/4"12"12"--PolyurethaneYellow€126.57
CONDOR 48FZ11 Drain Cover Seal, 18 Inch L X 18 Inch W, 12 Inch L X 12 Inch W For | CR2BFP 48FZ11Square3/8"12"12"--PolyurethaneYellow€124.60
CONDOR 48FZ16 Drain Cover Seal, 20 Inch Dia, 14 Inch Dia For | CR2BFQ 48FZ16Circle3/8"--20"14"PolyurethaneYellow€186.36
CONDOR 48FZ08 Drain Cover Seal, 24 Inch L X 24 Inch W, 18 Inch L X 18 Inch W For | CR2BFR 48FZ08Square1/4"18"18"--PolyurethaneYellow€195.02
CONDOR 48FZ12 Drain Cover Seal, 24 Inch L X 24 Inch W, 18 Inch L X 18 Inch W For | CR2BFT 48FZ12Square3/8"18"18"--PolyurethaneYellow€188.89
CONDOR 48FZ17 Drain Cover Seal, 30 Inch Dia, 24 Inch Dia For | CR2BFU 48FZ17Circle3/8"--30"24"PolyurethaneYellow€313.24

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CONDOR 48FZ09 Drain Cover Seal, 36 Inch Length X 36 Inch Width, 30 Inch Length X 30 Inch Width
€404.72 /unit