Flat Shipping

Flat Shipping at €24.99 + VAT

CONDOR 488C71 Mechanics Gloves, Size L, Mechanics Glove, Fingerless, Synthetic Leather, Neoprene, 1 Pair | CR2DGD

CONDOR 488C71 Mechanics Glove, Size L, Fingerless, Synthetic Leather, Neoprene

Item: CR2DGD Model: 488C71
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€19.15 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMechanics Gloves
Ansi/isea Abrasion LevelNot Tested
Anti-staticNo
ApplicationGeneral Purpose
Back ColorBlack
Back MaterialPolyester
ColorBlack
ConstructionCut And Sewn
CuffAdjustable Wrist
Cuff StyleHook And Loop
Cut-resistance CoveragePalm Side
En 388 Impact RatedNo
En 388 Rating3111X
Fda CompliantNo
FeaturesPadded Knuckles, Reinforced Thumb Crotch
Finger CoverageFingerless
Finger StyleHalf
Glove Hand StyleLeft And Right Hand
Hazard TypeGeneral Purpose
High-visibilityNo
Impact Protection CoverageKnuckles
Includes Double PalmNo
Includes Heat Pack PocketNo
Includes Id PanelNo
Includes Keypad NibNo
Includes Padded PalmNo
Includes Pinch Point ProtectionNo
Includes Pull StrapYes
Includes Red PalmNo
Includes Reinforced Thumb CrotchYes
InsulatedNo
Knuckle Protection MaterialNeoprene
Latex-freeNo
Length6"
Liner MaterialTricot
Liner StyleLined
LiningTricot
Low-profile Impact ProtectionNo
Min. Temp.Not Rated
Oil-resistantNo
Palm MaterialSynthetic Leather
PerformanceGeneral Purpose
Reflective BackingNo
Reinforcement CoverageReinforced Thumb
Rope Channel ReinforcementNo
Silicone-freeNo
Size10 , L
Size- AlphaL
Size- Numeric10
Stitching MaterialNylon
StyleMechanics
Thumb StyleWing
Thumb Sweat WipeNo
Touchscreen CompatibleYes
Touchscreen NibNo
Water ResistantNo
WindproofNo

Shipping Info:

Ship weight (kg) 0.072
Ship height (cm)5.08
Ship length (cm)15.24
Ship width (cm)10.16
Country of OriginVN

Product Variants

ProductModelFinger CoverageCuff StyleKnuckle Protection MaterialSizeGrip MaterialTouchscreen CompatibleStyleLiner MaterialPkg. Qty.Price
CONDOR 42KZ78 Mechanics Gloves, Size 2XL, Mechanics Glove, Full Finger, Synthetic Leather, Neoprene | CR2DFH 42KZ78Full FingerHook And LoopNeoprene2XL-NoMechanics-2€22.09
CONDOR 53GN02 Mechanics Gloves, Size 2XL, Riggers Glove, Full Finger, Slip-On Cuff, TPR, Yellow, 1 Pair | CR2DFJ 53GN02Full FingerSlip OnTPR2XLPVCNoRiggersUnlined2€40.69
CONDOR 488C73 Mechanics Gloves, Size 2XL, Mechanics Glove, Fingerless, Synthetic Leather, Neoprene | CR2DFK 488C73FingerlessHook And LoopNeoprene2XL-YesMechanicsTricot2€18.45
CONDOR 488C58 Mechanics Gloves, Size 2XL, Mechanics Glove, Full Finger, Cotton with PVC Grip, TPR | CR2DFL 488C58Full FingerShirred Slip OnTPR2XLPVCYesMechanicsTricot2€26.93
CONDOR 488C53 Mechanics Gloves, Size 2XL, Mechanics Glove, Full Finger, Cotton, Hook-and-Loop Cuff | CR2DFM 488C53Full FingerHook And LoopTPR2XL-YesMechanicsTricot2€26.66
CONDOR 488C78 Mechanics Gloves, Size 2XL, Mechanics Glove, Full Finger, Hook-and-Loop Cuff, Black | CR2DFP 488C78Full FingerHook And LoopNeoprene2XLPVCNoMechanicsTricot2€23.77
CONDOR 488C18 Mechanics Gloves, Size 2XL, Mechanics Glove, Full Finger, Synthetic Leather, Neoprene | CR2DFR 488C18Full FingerHook And LoopNeoprene2XL-YesMechanicsTricot2€16.12

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CONDOR 488C71 Mechanics Glove, Size L, Fingerless, Synthetic Leather, Neoprene
€19.15 /pack