Flat Shipping

Flat Shipping at €24.99 + VAT

CONDOR 480N87 Safety Sign, 10 Inch Width, 7 Inch Height, Double Sided, With Mounting Holes | CE9LCT 480N87

CONDOR 480N87 Safety Sign, 10 Inch Width, 7 Inch Height, Double Sided, With Mounting Holes

Item: CE9LCT Model: 480N87
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€23.38 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSafety Sign
Anti-slip SurfaceNo
Chemical ResistantYes
Corrosion ResistantYes
Depth0.032"
Double SidedNo
Glow In The DarkNo
Graffiti ResistantYes
HeaderNotice
Header Legend ColorWhite
Height7"
Includes Mounting HardwareNo
LanguageEnglish, Spanish
Legend StyleSymbol, Text
Material PropertiesRigid
Metal DetectableNo
Mirror PrintNo
Mounting Hole Dia.3/16"
Number Of Printed Sides1
Operating Temp. Range+40°F to +140°F
Protective CoatingClear Liquid Laminate
Retroreflective GradeNot Retroreflective
Sign Background ColorWhite
Sign HeaderNotice
Sign Header Background ColorBlue
Sign Header StyleText
Sign Header Text ColorWhite
Sign LegendNo Exit/No Hay Salida
Sign Legend Background ColorWhite
Sign Legend ColorBlack, Red
Sign Legend Text ColorBlack, Red
Sign MaterialAluminum
Sign Mounting LocationWall
Sign Mounting StyleWith Mounting Holes
Sign ShapeRectangle
State Specific SignNo
Thickness0.032"
Uv ResistantYes
Width10"
Write On SurfaceNo
Ada CompliantNo
Ansi 969 CompliantNo
Ansi StandardsANSI Z535
Minimum Application Temperature-40°F
Mounting Pattern4 Corner
Osha RegulationsOSHA 29 CFR 1910.145, OSHA 29 CFR 1910.37(b)(5)
Outdoor Life Expectancy5 yrs.
Package Quantity1
Printed LanguageEnglish, Spanish
Service Temperature Range-40°F to 250°F
Sign FormatTraditional OSHA
Sign Legend StyleSymbol And Text
Sign Subject MatterAdmittance And Exit
Sign TopicEntrance, Exit and Evacuation
StandardsANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.37(B)(5)

Shipping Info:

Ship weight (kg) 0.0968
Ship height (cm)17.78
Ship length (cm)0.08
Ship width (cm)25.4
Country of OriginUS

Product Variants

ProductModelHeightLegend StyleHeaderLanguageThicknessOperating Temp. RangeSign MaterialGlow In The DarkPrice
CONDOR 472U82 Safety Sign, 10 Inch Width, 7 Inch Height, Double Sided, With Mounting Holes | CE9LCJ 472U82 472U827"TextNotice-0.032"+40°F to +140°FAluminumNo€22.08
CONDOR 472Y74 Safety Sign, 10 Inch Width, 7 Inch Height, Double Sided, With Mounting Holes | CE9LCL 472Y74 472Y747"Symbol, TextWarning-0.032"+40°F to +140°FAluminumNo€22.08
CONDOR 480N60 Safety Sign, 10 Inch Width, 7 Inch Height, Double Sided, With Mounting Holes | CE9LCN 480N60 480N607"Symbol, TextNotice-0.032"+40°F to +140°FAluminumNo€22.08
CONDOR 480N66 Safety Sign, 10 Inch Width, 7 Inch Height, Double Sided, With Mounting Holes | CE9LCQ 480N66 480N667"TextNotice-0.032"+40°F to +140°FAluminumNo€22.08
CONDOR 480P32 Safety Sign, 10 Inch Width, 7 Inch Height, Double Sided, With Mounting Holes | CE9LCV 480P32 480P327"TextNo Header-0.032"+40°F to +140°FAluminumNo€22.08
CONDOR 480H41 Safety Sign, 10 Inch Width, 14 Inch Height, Double Sided, With Mounting Holes | CE9LDD 480H41 480H4114"TextNo HeaderEnglish, Spanish0.032"+40°F to +140°FAluminumNo€27.65
CONDOR 480H96 Safety Sign, 10 Inch Width, 14 Inch Height, Double Sided, With Mounting Holes | CE9LDH 480H96 480H9614"TextNo HeaderEnglish, Spanish0.032"+40°F to +140°FAluminumNo€27.65

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CONDOR 480N87 Safety Sign, 10 Inch Width, 7 Inch Height, Double Sided, With Mounting Holes
€23.38 /unit