Flat Shipping

Flat Shipping at €24.99 + VAT

CONDOR 480H99 Safety Sign, 7 Inch Width, 10 Inch Height, Double Sided, With Mounting Holes | CE9LAX 480H99

CONDOR 480H99 Safety Sign, 7 Inch Width, 10 Inch Height, Double Sided, With Mounting Holes

Item: CE9LAX Model: 480H99
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€23.15 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSafety Sign
Anti-slip SurfaceNo
Chemical ResistantNo
Corrosion ResistantNo
Depth0.07"
Double SidedNo
Glow In The DarkYes
Graffiti ResistantNo
HeaderNo Header
Height10"
Includes Mounting HardwareNo
LanguageEnglish, Spanish
Legend StyleText
Material PropertiesRigid
Metal DetectableNo
Mirror PrintNo
Mounting Hole Dia.3/16"
Number Of Printed Sides1
Operating Temp. Range+20°F to +149°F
Protective CoatingNo Protective Coating
Retroreflective GradeNot Retroreflective
Sign Background ColorWhite
Sign FormatOther Format
Sign HeaderNo Header
Sign LegendNot An Exit/No Es Salida
Sign Legend Background ColorWhite
Sign Legend ColorBlack
Sign Legend StyleText
Sign Legend Text ColorBlack
Sign MaterialPlastic
Sign Mounting LocationWall
Sign Mounting StyleWith Mounting Holes
Sign ShapeRectangle
State Specific SignNo
Thickness0.07"
Uv ResistantYes
Width7"
Write On SurfaceNo
Ada CompliantNo
Ansi 969 CompliantNo
Ansi StandardsANSI Z535
Minimum Application Temperature-50°F
Mounting Pattern4 Corner
Osha RegulationsOSHA 29 CFR 1910.145, OSHA 29 CFR 1910.37(b)(5)
Outdoor Life Expectancy3 yrs.
Package Quantity1
Printed LanguageEnglish, Spanish

Shipping Info:

Ship weight (kg) 0.099
Ship height (cm)25.4
Ship length (cm)0.18
Ship width (cm)17.78
Country of OriginUS

Product Variants

ProductModelLegend StyleHeaderThicknessOperating Temp. RangeGlow In The DarkDepthProtective CoatingHeightPrice
CONDOR 480H46 Safety Sign, 7 Inch Width, 10 Inch Height, Double Sided, With Mounting Holes | CE9LAT 480H46 480H46TextNo Header0.07"+20°F to +149°FYes0.07"No Protective Coating10"€21.70
CONDOR 480H48 Safety Sign, 7 Inch Width, 10 Inch Height, Double Sided, With Mounting Holes | CE9LAU 480H48 480H48TextNo Header0.055"+90°F to +168°FNo0.055"Clear Liquid Laminate10"€8.03
CONDOR 480H81 Safety Sign, 7 Inch Width, 10 Inch Height, Double Sided, With Mounting Holes | CE9LAV 480H81 480H81TextNo Header0.07"+20°F to +149°FYes0.07"No Protective Coating10"€21.12
CONDOR 480J02 Safety Sign, 7 Inch Width, 10 Inch Height, Double Sided, With Mounting Holes | CE9LAY 480J02 480J02TextNo Header0.055"+90°F to +168°FNo0.055"Clear Liquid Laminate10"€8.03
CONDOR 480N95 Safety Sign, 7 Inch Width, 10 Inch Height, Double Sided, With Mounting Holes | CE9LBA 480N95 480N95TextNotice0.055"+90°F to +168°FNo0.055"Clear Liquid Laminate10"€8.03
CONDOR 485P89 Safety Sign, 7 Inch Width, 10 Inch Height, Double Sided, With Mounting Holes | CE9LBC 485P89 485P89Symbol, TextCaution0.055"+90°F to +168°FNo--10"€8.42

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CONDOR 480H99 Safety Sign, 7 Inch Width, 10 Inch Height, Double Sided, With Mounting Holes
€23.15 /unit