Flat Shipping

Flat Shipping at €24.99 + VAT

CONDOR 453R79 Security Sign, Warning, 10 Inch Width, 14 Inch Height, English, Aluminium | CE9JQA 453R79

CONDOR 453R79 Security Sign, Warning, 10 Inch Width, 14 Inch Height, English, Aluminium

Item: CE9JQA Model: 453R79
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€30.89 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSafety Sign
Glow In The DarkNo
HeaderWarning
Height14"
Legend StyleSymbol, Text
Operating Temp. Range+40°F to +140°F
Sign MaterialAluminum
Thickness0.032"
Width10"
Ada CompliantNo
Ansi 969 CompliantNo
Anti-slip SurfaceNo
Chemical ResistantYes
Corrosion ResistantYes
Depth4/125"
Graffiti ResistantYes
Includes Mounting HardwareNo
Material PropertiesRigid
Metal DetectableNo
Minimum Application Temperature-40°F
Mirror PrintNo
Mounting Hole Dia.0.1875"
Mounting Pattern4 Corner
Number Of Printed Sides1
Outdoor Life Expectancy5 yrs.
Package Quantity1
Printed LanguageEnglish
Protective CoatingClear Liquid Laminate
Retroreflective GradeNot Retroreflective
Sign HeaderWarning
Sign LegendSurveillance Zone You Are Being Watched!
Sign Legend Background ColorRed, White
Sign Legend StyleSymbol And Text
Sign Mounting LocationWall
Sign Mounting StyleMounting Holes
Sign ShapeVertical Rectangle
State Specific SignNo
Uv ResistantYes
Write On SurfaceNo

Shipping Info:

Ship weight (kg) 0.1935
Ship height (cm)35.56
Ship length (cm)0.08
Ship width (cm)25.4
Country of OriginUS

Product Variants

ProductModelHeightLegend StyleHeaderThicknessOperating Temp. RangeSign MaterialGlow In The DarkPrice
CONDOR 453R78 Security Sign, Warning, 7 Inch Width, 10 Inch Height, English, Aluminium | CE9JNQ 453R78 453R7810"Symbol, TextWarning0.032"+40°F to +140°FAluminumNo€17.27
CONDOR 453R84 Security Sign, Warning, 7 Inch Width, 10 Inch Height, English, Aluminium | CE9JNR 453R84 453R8410"TextWarning0.032"+40°F to +140°FAluminumNo€17.27
CONDOR 453R86 Security Sign, Warning, 18 Inch Width, 24 Inch Height, English, Aluminium | CE9JNU 453R86 453R8624"TextWarning0.032"+40°F to +140°FAluminumNo€71.28
CONDOR 453R61 Security Sign, Warning, 14 Inch Width, 10 Inch Height, English, Aluminium | CE9JPE 453R61 453R6110"Symbol, TextWarning0.032"+40°F to +140°FAluminumNo€29.62
CONDOR 453R67 Security Sign, Warning, 14 Inch Width, 10 Inch Height, English, Aluminium | CE9JPF 453R67 453R6710"TextWarning0.032"+40°F to +140°FAluminumNo€29.62
CONDOR 453R73 Security Sign, Warning, 14 Inch Width, 10 Inch Height, English, Aluminium | CE9JPG 453R73 453R7310"TextWarning0.032"+40°F to +140°FAluminumNo€29.62
CONDOR 453R60 Security Sign, Warning, 10 Inch Width, 7 Inch Height, English, Aluminium | CE9JPT 453R60 453R607"Symbol, TextWarning0.032"+40°F to +140°FAluminumNo€22.08

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CONDOR 453R79 Security Sign, Warning, 10 Inch Width, 14 Inch Height, English, Aluminium
€30.89 /unit