Flat Shipping

Flat Shipping at €24.99 + VAT

CONDOR 453P74 Security Sign, Notice, 7 Inch Width, 10 Inch Height, English, Aluminium | CE9JUB 453P74

CONDOR 453P74 Security Sign, Notice, 7 Inch Width, 10 Inch Height, English, Aluminium

Item: CE9JUB Model: 453P74
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€17.91 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSafety Sign
Glow In The DarkNo
HeaderNotice
Height10"
Legend StyleSymbol, Text
Operating Temp. Range+40°F to +140°F
Sign MaterialAluminum
Thickness0.032"
Width7"
Ada CompliantNo
Ansi 969 CompliantNo
Anti-slip SurfaceNo
Chemical ResistantYes
Corrosion ResistantYes
Depth4/125"
Graffiti ResistantYes
Includes Mounting HardwareNo
Material PropertiesRigid
Mirror PrintNo
Printed LanguageEnglish
Retroreflective GradeNot Retroreflective
Sign HeaderNo Header
Sign LegendNotice All Activities Monitored By Video Camera
Sign Mounting StyleMounting Holes
Write On SurfaceNo

Shipping Info:

Ship weight (kg) 0.0945
Ship height (cm)25.4
Ship length (cm)0.08
Ship width (cm)17.78
Country of OriginUS

Product Variants

ProductModelLegend StyleHeightHeaderThicknessOperating Temp. RangeSign MaterialGlow In The DarkPrice
CONDOR 453P53 Security Sign, Notice, 7 Inch Width, 10 Inch Height, English, Aluminium | CE9JUA 453P53 453P53Text10"Notice0.032"+40°F to +140°FAluminumNo€17.27

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CONDOR 453P74 Security Sign, Notice, 7 Inch Width, 10 Inch Height, English, Aluminium
€17.91 /unit