Flat Shipping

Flat Shipping at €24.99 + VAT

CONDOR 453P04 Security Sign, Security Notice, 20 Inch Width, 14 Inch Height, English | CE9JRA 453P04

CONDOR 453P04 Security Sign, Security Notice, 20 Inch Width, 14 Inch Height, English

Item: CE9JRA Model: 453P04
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€53.86 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSafety Sign
Glow In The DarkNo
HeaderSecurity Notice
Height14"
Legend StyleSymbol, Text
Operating Temp. Range+40°F to +140°F
Sign MaterialAluminum
Thickness0.032"
Width20"

Shipping Info:

Ship weight (kg) 0.3735
Ship height (cm)35.56
Ship length (cm)0.08
Ship width (cm)50.8
Country of OriginUS

Product Variants

ProductModelHeightLegend StyleThicknessHeaderOperating Temp. RangeSign MaterialGlow In The DarkPrice
CONDOR 453N51 Security Sign, Security Notice, 36 Inch Width, 24 Inch Height, English | CE9JQK 453N51 453N5124"Text0.032"Security Notice+40°F to +140°FAluminumNo€135.96
CONDOR 487D48 Security Sign, Security Notice, 36 Inch Width, 24 Inch Height, English | CE9JQL 487D48 487D4824"Text0.128"Security Notice+40°F to +140°FAluminumNo€304.45
CONDOR 453N79 Security Sign, Security Notice, 20 Inch Width, 14 Inch Height, English | CE9JQY 453N79 453N7914"Text0.032"Security Notice+40°F to +140°FAluminumNo€56.13
CONDOR 453N91 Security Sign, Security Notice, 20 Inch Width, 14 Inch Height, English | CE9JQZ 453N91 453N9114"Symbol, Text0.032"Security Notice+40°F to +140°FAluminumNo€56.13
CONDOR 453P14 Security Sign, Security Notice, 20 Inch Width, 14 Inch Height, English | CE9JRB 453P14 453P1414"Text0.032"Security Notice+40°F to +140°FAluminumNo€56.13
CONDOR 453P17 Security Sign, Security Notice, 20 Inch Width, 14 Inch Height, English | CE9JRC 453P17 453P1714"Text0.032"Security Notice+40°F to +140°FAluminumNo€56.13
CONDOR 453N78 Security Sign, Security Notice, 14 Inch Width, 10 Inch Height, English | CE9JRK 453N78 453N7810"Text0.032"Security Notice+40°F to +140°FAluminumNo€29.62

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CONDOR 453P04 Security Sign, Security Notice, 20 Inch Width, 14 Inch Height, English
€53.86 /unit